Shop All Medical Carts & Cabinets
Aek
20Unit InsetFlushMount Asthma Inhaler Cabinet for Nurses Offices
Mfr # EN9375
Zoro # G307050354
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color White
- Width 17"
- Depth 5.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9375
- Zoro # G307050354
- UPC # 682670988507
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Width | 17" |
Depth | 5.5" |
Details
Material | Metal |
Color | White |
Description
This flush mount emergency medical cabinet for AEDs or Medical Supplies is for our 20Unit Asthma Inhaler Cabinets mainly for Nurses offices Intended for new construction or areas where the walkway is so narrow as to justify sawing out the wall to install Size 26 x 17 x 55 Includes signage and evacuation bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEK Israeli Compression Bandage (EN9516)
- DREAMBABY COVERPLUG OUTLET CVR 2PK (L1031)
- OASIS Sterile Stretch Gauze Rolls, 4in x 2.1 Yards, Each (494STRL)
- SUNX Sunscreen, 0.25 oz, Packet, 50 SPF, PK100 (18-921G)
- AEK AED Cabinet Conversion Kit Epinephrine Naloxone (EN9992)
- AEK 16Unit Epinephrine Auto Injector Storage Panel for School Nurses Offices holds 16 (EN9371)
- AEK Naloxone Overdose Emergency Cabinet NonLocking No Alarm SpanishEnglish (EN9528)
- AEK AED Naloxone Overdose Emergency Kit Combination Cabinet (EN9993)
- AEK Outdoor Waterproof Naloxone Overdose Emergency Cabinet Plastic (EN9543)
- AEK Naloxone Overdose Emergency Cabinet NonLocking With Alarm (EN9418)
- CUBIX SAFETY AED Wall Mount for Heartsine AEDs (HB1)
- Aek Medical Carts & Cabinets