Shop All Medical Carts & Cabinets
Aek
20Unit Inhaler Storage Panel for School Nurses Offices holds 20
Mfr # EN9372
Zoro # G207050638
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Various
- Width 15"
- Depth 3/16"
- Color White / Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9372
- Zoro # G207050638
- UPC # 682670987814
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Width | 15" |
Depth | 3/16" |
Details
Material | Various |
Color | White / Red |
Description
This Kit Includes Signage and Evacuation Bag
- •For use with Asthma Inhalers
- •Features Velcro backing allows you to store approximately 20 standard sized inhalers (or less if you have chambers or accessory items) using included perfectly-sized poly bags with Velcro attachment; A Microsoft Word template is provided for printing labels for each inhaler including a photograph, medical condition details, expiration date, etc.; Includes removable panel and evacuation bag for emergencies; Includes 3D Sign
- •Includes Panel, Sign, and Evacuation Bag
- •No Medication Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&R LOTION SPF 30+ Industrial Sunscreen (ISSC-8-30)
- BAND-AID Band-Aid Assorted Size Flexible Fabric Bandage 100 Count, PK12 (1115078)
- TAMPAX Tampax Super Tampax, PK480 (30833)
- SAFE-TEC Packets Sun Tan Lotion, SPF 30, 1/8oz. (53373)
- AEK AED Cabinet Conversion Kit Epinephrine Naloxone (EN9992)
- AEK Naloxone Overdose Emergency Cabinet Locking (EN9402)
- AEK AED Single Bleeding Control Emergency Kit Combination Cabinet (EN9693)
- AEK Narcan Plastic Case Holds 3 Boxes (EN9548)
- AEK Naloxone Overdose Emergency Cabinet NonLocking No Alarm SpanishEnglish (EN9528)
- AEK Outdoor Waterproof Naloxone Overdose Emergency Cabinet Plastic (EN9543)
- OMNIMED Medication Dropbox Disposal Cabinet (181750)
- Aek Medical Carts & Cabinets