Shop All Medical Carts & Cabinets
Aek
20Unit Inhaler Storage Panel for School Nurses Offices holds 20
Mfr # EN9360
Zoro # G307050637
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Depth 0.1875"
- Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9360
- Zoro # G307050637
- UPC # 682670987784
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Depth | 0.1875" |
Width | 15" |
Details
Color | White |
Description
PANEL ONLY ships flat Holds approximately 20 albuterol inhalers
- •For use with Asthma Inhalers
- •Features Velcro backing allows you to store 20 asthma inhalers using included perfectly-sized poly bags with Velcro attachment; A Microsoft Word Template is provided for printing labels for each auuto-injector including a photograph, allergy detail, expiration date, etc.;
- •Includes Panel Only.
- •No Medication Included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MABIS Digital Thermometer, Oral, 2-7/64 In. L (15-691-000)
- ZOGICS Organics Conditioner, Honey Coconut, 4PK (OCHC128-4)
- MAX Max 0329B Individual First Aid Pouch -Black (0329B)
- ILC Replacement for Stratagene 2400 replacement light bulb lamp (2400 STRATAGENE)
- AEK Naloxone Overdose Emergency Cabinet Locking (EN9402)
- AEK Narcan Plastic Case Holds 3 Boxes (EN9548)
- AEK 16Unit Epinephrine Auto Injector Storage Panel for School Nurses Offices holds 16 (EN9371)
- AEK Naloxone Overdose Emergency Cabinet NonLocking No Alarm SpanishEnglish (EN9528)
- AEK Complete Choking First Aid Cabinet with LiveVac Signage Included (EN10013)
- AEK Outdoor Waterproof Naloxone Overdose Emergency Cabinet Plastic (EN9543)
- AEK AED Defibrillator First Aid Kit Combination Cabinet NonLocking With Alarm (EN9413)
- Aek Medical Carts & Cabinets