Shop All Medical Carts & Cabinets
Aek
20Unit Asthma Inhaler Cabinet for Nurses Offices
Mfr # EN9340
Zoro # G007050340
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 17"
- Depth 5.5"
- Color White
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9340
- Zoro # G007050340
- UPC # 682670987753
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Width | 17" |
Depth | 5.5" |
Details
Color | White |
Material | Metal |
Description
This locking cabinet holds 20 albuterol inhalers Nurses can use our free web app to print labels with student asthmaallergy information
- •For use with Inhalers, chambers and spacers
- •Features Holds 20+ inhalers depending on size and how many accessory chamber or spacer units; Includes pouch and label system; Removable panel and tote bag for emergency evacuation
- •Includes Removable panel and tote bag for emergency evacuation
- •Capacity of 20 Asthma Inhalers
- •No Medication Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Sonic Toothbrush With Uv Sanitizer (PHLTBS51WT)
- FIRST AID ONLY First Aid Kit, General Purpose, 25 Person (9082-H-B)
- CURAD Fabric Bandages, XL, Tan, PK8 (MIICUR5003V1)
- HEALTHSMART Mabis Wrist Blood Pressure Monitor (04-615-001)
- AEK Complete Choking First Aid Cabinet with LiveVac Signage Included (EN10013)
- AEK AED Cabinet Conversion Kit Epinephrine Naloxone (EN9992)
- AEK AED Defibrillator First Aid Kit Combination Cabinet NonLocking With Alarm (EN9413)
- AEK 16Unit Epinephrine Auto Injector Storage Panel for School Nurses Offices holds 16 (EN9371)
- AEK Outdoor Waterproof Naloxone Overdose Emergency Cabinet Plastic (EN9543)
- AEK Naloxone Overdose Emergency Cabinet NonLocking No Alarm SpanishEnglish (EN9528)
- CUBIX SAFETY AED Semi-Rigid Carry Case for Philips OnSite (PH-OS)
- Aek Medical Carts & Cabinets