Shop All Medical Carts & Cabinets
Aek
16Unit InsetFlushMount Epinephrine Cabinet for Nurses Offices
Mfr # EN9373
Zoro # G107050356
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Metal
- Width 17"
- Depth 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aek
- MFR # EN9373
- Zoro # G107050356
- UPC # 682670988491
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Width | 17" |
Depth | 4" |
Details
Color | White |
Material | Metal |
Description
This flush mount emergency medical cabinet for AEDs or Medical Supplies is for our 16Unit Epinephine AutoInjector Cabinets mainly for Nurses offices Intended for new construction or areas where the walkway is so narrow as to justify sawing out the wall to install Size 17 x 17 x 4 Includes signage and evacuation bag
- •For use with AEDs less than 3.5 inches thick , Medical Supplies, AEK/Illinois Supply Brand 16-Uni Epinephrine Auto-Injector panel
- •Features Flush Mount/Inside wall
- •Includes Hardware, signage, and evacuation bag.
- •No Medication included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERACARE Triple Antibiotic Ointment, 1 oz. (19-210)
- ACME UNITED First Aid Only SmartCompliance Round Spot Bandages Refill, 7/8" Round, 30/Box (FAE-3120)
- PROHEAL Disposable Chucks Underpads 30 x 36 Highly Absorbent Pads for Incontinence 75 Pack 75PK (PH-UP425H-3A)
- CURAD Heavy Duty Bandages, Assorted Sizes, PK30, 30PK (CUR14924RB)
- AEK Complete Choking First Aid Cabinet with LiveVac Signage Included (EN10013)
- AEK AED Naloxone Overdose Emergency Kit Combination Cabinet (EN9993)
- AEK Naloxone Overdose Emergency Cabinet NonLocking With Alarm (EN9418)
- AEK Narcan Plastic Case Holds 3 Boxes (EN9548)
- AEK 16Unit Epinephrine Auto Injector Storage Panel for School Nurses Offices holds 16 (EN9371)
- AEK AED Cabinet Conversion Kit Epinephrine Naloxone (EN9992)
- GLOBAL INDUSTRIAL Stainless Steel Large Medical Security Cabinet with Double Key Locks (436945SS)
- Aek Medical Carts & Cabinets