Shop All Medical Carts & Cabinets
Aek
16Unit Epinephrine Cabinet for Nurses Offices
Mfr # EN9339
Zoro # G607050344
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Color White
- Depth 4"
- Width 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9339
- Zoro # G607050344
- UPC # 682670987746
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Depth | 4" |
Width | 17" |
Details
Material | Metal |
Color | White |
Description
This locking cabinet holds 16 autoinjectors Nurses can use our free web app to print labels with student allergy information
- •For use with Epinephrine Auto-Injectors
- •Features Key/Lock Access. Breakaway Hammer for emergencies. Quick Release panel and bag for evacuation scenarios
- •Includes Mounting Hardware, 3D Sign, Velcro supplies, Fabric Evacuation Bag, Breakaway Hammer
- •Capacity of 16+ Epinephrine Auto-Injectors
- •No Medication Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVACARE 4-Button Semi-Electric Hand Control Pendant (1115288)
- PURELL Gojo Orange Blossom Scent Antibacterial Foam Hand Soap Dispenser Refill 42 oz (5162-04)
- HEALTHSMART DMI Classic Steel Rollator Walker with Padded Seat, Blue (501-1013-0100)
- FIRST AID ONLY Air Splint, Half Leg, Clear, Plastic (M5087)
- AEK AED Naloxone Overdose Emergency Kit Combination Cabinet (EN9993)
- AEK Narcan Plastic Case Holds 3 Boxes (EN9548)
- AEK 16Unit Epinephrine Auto Injector Storage Panel for School Nurses Offices holds 16 (EN9371)
- AEK Outdoor Waterproof Naloxone Overdose Emergency Cabinet Plastic (EN9543)
- AEK AED Defibrillator First Aid Kit Combination Cabinet NonLocking With Alarm (EN9413)
- AEK Naloxone Overdose Emergency Cabinet Locking (EN9402)
- MSA SAFETY Advantage 200 Gme Cartri (454-815359)
- Aek Medical Carts & Cabinets