Shop All Medical Carts & Cabinets
Aek
16Unit Epinephrine Auto Injector Storage Panel for School Nurses Offices holds 16
Mfr # EN9371
Zoro # G407050551
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Various
- Depth 3/16"
- Width 15"
- Color White / Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9371
- Zoro # G407050551
- UPC # 682670987807
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Depth | 3/16" |
Width | 15" |
Details
Material | Various |
Color | White / Red |
Description
This Kit Includes Signage and Evacuation Bag
- •For use with Epinephrine Auto Injectors
- •Features Velcro backing allows you to store 16+ auto-injectors using included perfectly-sized poly bags with Velcro attachment; A Microsoft Word Template is provided for printing labels for each auuto-injector including a photograph, allergy detail, expiration date, etc.; This full kit comes with Signage, and an evacuation tote bag that perfectly fits the unit
- •Includes Panel, Sign, and Evacuation Bag
- •No Medication Included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- READY AMERICA Emergency Site Safety Bag, Kit, Fabric Case, 50 Person (70030)
- COMBAT APPLICATION TOURNIQUET Tourniquet, Orange, Nylon, 2-13/32" L (30-0023)
- HCS Medicine Cup, Round, 1 oz., PK5000 (HCS0220)
- IVYX Pre-Contact Cleanser, Poison Oak/Ivy, PK25 (18-052)
- AEK AED Naloxone Overdose Emergency Kit Combination Cabinet (EN9993)
- AEK Naloxone Overdose Emergency Cabinet NonLocking No Alarm SpanishEnglish (EN9528)
- AEK AED Cabinet Conversion Kit Epinephrine Naloxone and Bleed Pack (EN9991)
- AEK Naloxone Overdose Emergency Cabinet Locking (EN9402)
- AEK AED Cabinet Conversion Kit Epinephrine Naloxone (EN9992)
- AEK AED Defibrillator First Aid Kit Combination Cabinet NonLocking With Alarm (EN9413)
- VISUAL WORKPLACE Crash Cart 5S (90-1325)
- Aek Medical Carts & Cabinets