Shop All Bearing Accessories
Aegis
Split Bearing Ring, Dia. 2-7/8 In
Mfr # KIT SGR-2.875-1A4-UK
Zoro # G5772934
product price: $1,278.99
/ea
Free Shipping & Returns
$1,278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 404T, 405T
- Material Aluminum
- Fits Shaft Dia. 2 7/8 in
- For Use With Motor Frames 404T, 405T
- Includes (1) 5/64 in Allen Wrench, (1) 7/64 in Allen Wrench, (4) #6 Flat Washers, (4) #6 Split Lock Washers, (4) 5-40 x 3/8 in Flat Head Screws, (4) 6-32 x 3/8 in Socket Head Cap Screws, (4) Universal Mounting Brackets in each of 4 Styles, AEGIS Shaft Grounding Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aegis
- MFR # KIT SGR-2.875-1A4-UK
- Zoro # G5772934
- UPC # 722856065445
- Country of Origin United States
- Category Bearing Accessories
Dimensions
Fits Shaft Dia. | 2 7/8 in |
For Nominal Shaft Diameter | 2 7/8 in |
Ring Outside Diameter | 4 1/4 in |
Details
Item | Shaft Grounding Ring |
Type | 404T, 405T |
Material | Aluminum |
For Use With | Motor Frames 404T, 405T |
Includes | (1) 5/64 in Allen Wrench, (1) 7/64 in Allen Wrench, (4) #6 Flat Washers, (4) #6 Split Lock Washers, (4) 5-40 x 3/8 in Flat Head Screws, (4) 6-32 x 3/8 in Socket Head Cap Screws, (4) Universal Mounting Brackets in each of 4 Styles, AEGIS Shaft Grounding Ring |
Accessory Type | Split Bearing Protection Ring |
Compatible Motor Frame | 404T, 405T |
Features | Designed to Help Extend Motor Life by Safely Diverting Harmful VFD |
System of Measurement | Inch |
Ring Construction | Split |
Standards | ISO-9001 Certified, UL Listed |
For Motor Frame Type | NEMA |
Includes Mounting Hardware | Yes |
Description
Shaft Grounding Ring, Compatible Motor Frame 404T, 405T, For Motor Frame Type NEMA, For Nominal Shaft Diameter 2 7/8 in, Material Aluminum, Ring Construction Split, Ring Outside Diameter 4 1/4 in, System of Measurement Inch, Features Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (S25-8P)
- LEESON General Purpose Motors, 5 HP, 60 Hz (194002.00)
- DAYTON AC Gearmotor, 275.0 in-lb Max. Torque, 27 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K328)
- FESTO Suction Cup VASB-55-1/4-NBR (VASB-55-1/4-NBR)
- AEGIS Split Bearing Ring, Dia. 2-3/8 In (KIT SGR-2.375-1A4-UK)
- AEGIS Bearing Protection Ring, Dia. 1 5/8 In (KIT SGR-1.625-UK)
- AEGIS Bearing Protection Ring, Dia. 1 7/8 In (KIT SGR-1.875-UK)
- AEGIS Bearing Protection Ring, Dia. 1 1/8 In (KIT SGR-1.125-UK)
- AEGIS Bearing Protection Ring, Dia. 7/8 In (KIT SGR-0.875-UK)
- AEGIS Split Bearing Ring, Dia. 1-3/8 In (KIT SGR-1.375-1A4-UK)
- DODGE 3-15/16 SLV AUXILIARY SEAL KIT (432181)
- Aegis Bearing Accessories