Shop All Bearing Accessories
Aegis
Split Bearing Ring, Dia. 1-7/8 In
Mfr # KIT SGR-1.875-1A4-UK
Zoro # G5624001
product price: $772.99
/ea
Free Shipping & Returns
$772.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 284T, 286T, 324TS, 326TS, 364TS, 365TS
- Material Aluminum
- Fits Shaft Dia. 1 7/8 in
- For Use With Motor Frames 284T, 286T, 324TS, 326TS, 364TS, 365TS
- Includes (1) 5/64 in Allen Wrench, (1) 7/64 in Allen Wrench, (4) #6 Flat Washers, (4) #6 Split Lock Washers, (4) 5-40 x 3/8 in Flat Head Screws, (4) 6-32 x 3/8 in Socket Head Cap Screws, (4) Universal Mounting Brackets in each of 4 Styles, AEGIS Shaft Grounding Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aegis
- MFR # KIT SGR-1.875-1A4-UK
- Zoro # G5624001
- UPC # 722856065414
- Country of Origin United States
- Category Bearing Accessories
Dimensions
Fits Shaft Dia. | 1 7/8 in |
For Nominal Shaft Diameter | 1 7/8 in |
Ring Outside Diameter | 3 1/4 in |
Details
Item | Shaft Grounding Ring |
Type | 284T, 286T, 324TS, 326TS, 364TS, 365TS |
Material | Aluminum |
For Use With | Motor Frames 284T, 286T, 324TS, 326TS, 364TS, 365TS |
Includes | (1) 5/64 in Allen Wrench, (1) 7/64 in Allen Wrench, (4) #6 Flat Washers, (4) #6 Split Lock Washers, (4) 5-40 x 3/8 in Flat Head Screws, (4) 6-32 x 3/8 in Socket Head Cap Screws, (4) Universal Mounting Brackets in each of 4 Styles, AEGIS Shaft Grounding Ring |
Accessory Type | Split Bearing Protection Ring |
Ring Construction | Split |
Features | Designed to Help Extend Motor Life by Safely Diverting Harmful VFD |
System of Measurement | Inch |
Compatible Motor Frame | 284T, 286T, 324TS, 326TS, 364TS, 365TS |
Standards | ISO-9001 Certified, UL Listed |
For Motor Frame Type | NEMA |
Includes Mounting Hardware | Yes |
Description
Shaft Grounding Ring, Compatible Motor Frame 284T, 286T, 324TS, 326TS, 364TS, 365TS, For Motor Frame Type NEMA, For Nominal Shaft Diameter 1 7/8 in, Material Aluminum, Ring Construction Split, Ring Outside Diameter 3 1/4 in, System of Measurement Inch, Features Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Universal Steel Coupler x 1/4 Inch Female NPT, PK 6 (CG440-D6)
- TRITAN Min Ball Bearing, PS, 1.375In Bore Dia (R22 ZZ PRX)
- MOBIL Multipurpose Grease, Brown, 35.2 lb, Pail (105993)
- FAG BEARINGS Cylindrical BRG, Bore 30 mm (NU206-E-XL-TVP2)
- AEGIS Bearing Protection Ring, Dia. 1 5/8 In (KIT SGR-1.625-UK)
- AEGIS Bearing Protection Ring, Dia. 2 1/8 In (KIT SGR-2.125-UK)
- AEGIS Bearing Protection Ring, Dia. 2 7/8 In (KIT SGR-2.875-UK)
- AEGIS Split Bearing Ring, Dia. 2-3/8 In (KIT SGR-2.375-1A4-UK)
- AEGIS Bearing Protection Ring, Dia. 1 1/8 In (KIT SGR-1.125-UK)
- AEGIS Bearing Protection Ring, Dia. 2 3/8 In (KIT SGR-2.375-UK)
- KIPP Shim Ring DIN988, D1=42, D2=52, H=0, 5, Steel Bright (K1151.4252050)
- Aegis Bearing Accessories