Shop All Bearing Accessories
Aegis
Split Bearing Ring, Dia. 1-5/8 In
Mfr # KIT SGR-1.625-1A4-UK
Zoro # G5721152
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 254T, 256T, 284TS, 286TS
- Material Aluminum
- Fits Shaft Dia. 1 5/8 in
- For Use With Motor Frames 254T, 256T, 284TS, 286TS
- Includes (1) 5/64 in Allen Wrench, (1) 7/64 in Allen Wrench, (4) #6 Flat Washers, (4) #6 Split Lock Washers, (4) 5-40 x 3/8 in Flat Head Screws, (4) 6-32 x 3/8 in Socket Head Cap Screws, (4) Universal Mounting Brackets in each of 4 Styles, AEGIS Shaft Grounding Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aegis
- MFR # KIT SGR-1.625-1A4-UK
- Zoro # G5721152
- UPC # 722856065407
- Country of Origin United States
- Category Bearing Accessories
Dimensions
Fits Shaft Dia. | 1 5/8 in |
For Nominal Shaft Diameter | 1 5/8 in |
Ring Outside Diameter | 3 in |
Details
Item | Shaft Grounding Ring |
Type | 254T, 256T, 284TS, 286TS |
Material | Aluminum |
For Use With | Motor Frames 254T, 256T, 284TS, 286TS |
Includes | (1) 5/64 in Allen Wrench, (1) 7/64 in Allen Wrench, (4) #6 Flat Washers, (4) #6 Split Lock Washers, (4) 5-40 x 3/8 in Flat Head Screws, (4) 6-32 x 3/8 in Socket Head Cap Screws, (4) Universal Mounting Brackets in each of 4 Styles, AEGIS Shaft Grounding Ring |
Accessory Type | Split Bearing Protection Ring |
Features | Designed to Help Extend Motor Life by Safely Diverting Harmful VFD |
System of Measurement | Inch |
Ring Construction | Split |
Compatible Motor Frame | 254T, 256T, 284TS, 286TS |
Standards | ISO-9001 Certified, UL Listed |
Includes Mounting Hardware | Yes |
For Motor Frame Type | NEMA |
Description
Shaft Grounding Ring, Compatible Motor Frame 254T, 256T, 284TS, 286TS, For Motor Frame Type NEMA, For Nominal Shaft Diameter 1 5/8 in, Material Aluminum, Ring Construction Split, Ring Outside Diameter 3 in, System of Measurement Inch, Features Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-L44643, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, L44643 (L44643)
- ENERPAC Flat-Jac Cylinder, 20 tons, 7/16in. Stroke L (RSM200)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 2 in Stroke, NFPA Double Acting (6X394)
- WEATHERHEAD Fitting 1/2In Tubex1/2In Pipe 90 Degree (C5405X8X8)
- AEGIS Split Bearing Ring, Dia. 1-1/8 In (KIT SGR-1.125-1A4-UK)
- AEGIS Bearing Protection Ring, Dia. 7/8 In (KIT SGR-0.875-UK)
- AEGIS Split Bearing Ring, Dia. 1-3/8 In (KIT SGR-1.375-1A4-UK)
- AEGIS Bearing Protection Ring, Dia. 1 1/8 In (KIT SGR-1.125-UK)
- AEGIS Split Bearing Ring, Dia. 1-7/8 In (KIT SGR-1.875-1A4-UK)
- AEGIS Bearing Protection Ring, Dia. 2 3/8 In (KIT SGR-2.375-UK)
- DODGE FB4012 X 1/2 CHAIN CPLG FLG, Actual 0.5" Bore dia, 1.13" Bore Length (099100)
- Aegis Bearing Accessories