Shop All Motor Parts
Aegis
Motor Grounding Ring, Split
Mfr # SGR-55-UKIT-2A4
Zoro # G107685022
product price: $875.99
/ea
Free Shipping & Returns
$875.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Standards ISO-9001 Certified, UL Listed
- System of Measurement Metric
- Ring Outside Diameter 89 57/64 mm
- Features Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aegis
- MFR # SGR-55-UKIT-2A4
- Zoro # G107685022
- Country of Origin United States
- Category Motor Parts
Dimensions
Ring Outside Diameter | 89 57/64 mm |
For Nominal Shaft Diameter | 55 mm |
Details
Item | Motor Grounding Ring |
Material | Aluminum |
Standards | ISO-9001 Certified, UL Listed |
System of Measurement | Metric |
Features | Designed to Help Extend Motor Life by Safely Diverting Harmful VFD |
Includes | (1) 3 mm Allen Wrench, (1) 5/64 in Allen Wrench, (4) 5-40 x 3/8 in Flat Head Screws, (4) M4 Flat Washers, (4) M4 Split lock Washers, (4) M4 x 10 mm Socket Head Cap Screws, (4) Universal Mounting Brackets in each of 4 Styles, AEGIS Shaft Grounding Ring |
Compatible Motor Frame | 200L, 225M(2 Pole), 225S |
For Motor Frame Type | IEC |
Includes Mounting Hardware | Yes |
Ring Construction | Split |
Description
Motor Grounding Ring, Compatible Motor Frame 200L, 225M(2 Pole), 225S, For Motor Frame Type IEC, For Nominal Shaft Diameter 55 mm, Material Aluminum, Ring Construction Split, Ring Outside Diameter 89 57/64 mm, System of Measurement Metric, Features Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Roller Guide, Top, 3-way, 28 in (15361-33)
- BRENNAN INDUSTRIES Hydraulic Adapter 1" Male Pipe X 1/2" Female Pipe, Reducer Bushing (5406-16-08)
- EATON AEROQUIP Reducer Street Elbow, MNPT to FNPT (2089-8-12S)
- DART CONTROLS DC Speed Control, 90/180VDC, 10A, NEMA 4X (MD3E)
- AEGIS Motor Grounding Ring, 2 1/2 in dia. Shaft (SGR-65-UKIT)
- AEGIS Motor Grounding Ring, 3 3/8 in dia. Shaft (SGR-3.375-UKIT)
- MITSUBISHI 380-480V-AC 323V-AC 3.5KW SERVO DRIVES AND AMPLIFIER (MR-J2S-350B4)
- DAYTON Capacitor (195-500-1000)
- DAYTON Motor Brush Set, 1-1/4 In. L, 3/8 In W, Pk2 (6YHY9)
- DAYTON High Speed Sub Assembly (P146-525-0130)
- YORK Shaft 1.00" dia. x 19.75" L (S1-029-24418-000)
- Aegis Motor Supplies