Shop All Motor Parts
Aegis
Motor Grounding Ring, Split
Mfr # SGR-42-UKIT-2A4
Zoro # G107685084
product price: $780.99
/ea
Free Shipping & Returns
$780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Standards ISO-9001 Certified, UL Listed
- Includes (1) 3 mm Allen Wrench, (1) 5/64 in Allen Wrench, (4) 5-40 x 3/8 in Flat Head Screws, (4) M4 Flat Washers, (4) M4 Split lock Washers, (4) M4 x 10 mm Socket Head Cap Screws, (4) Universal Mounting Brackets in each of 4 Styles, AEGIS Shaft Grounding Ring
- Ring Outside Diameter 76 57/64 mm
- Compatible Motor Frame 160L, 160M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aegis
- MFR # SGR-42-UKIT-2A4
- Zoro # G107685084
- Country of Origin United States
- Category Motor Parts
Dimensions
Ring Outside Diameter | 76 57/64 mm |
For Nominal Shaft Diameter | 42 mm |
Details
Item | Motor Grounding Ring |
Material | Aluminum |
Standards | ISO-9001 Certified, UL Listed |
Includes | (1) 3 mm Allen Wrench, (1) 5/64 in Allen Wrench, (4) 5-40 x 3/8 in Flat Head Screws, (4) M4 Flat Washers, (4) M4 Split lock Washers, (4) M4 x 10 mm Socket Head Cap Screws, (4) Universal Mounting Brackets in each of 4 Styles, AEGIS Shaft Grounding Ring |
Compatible Motor Frame | 160L, 160M |
For Motor Frame Type | IEC |
Features | Designed to Help Extend Motor Life by Safely Diverting Harmful VFD |
Includes Mounting Hardware | Yes |
System of Measurement | Metric |
Ring Construction | Split |
Description
Motor Grounding Ring, Compatible Motor Frame 160L, 160M, For Motor Frame Type IEC, For Nominal Shaft Diameter 42 mm, Material Aluminum, Ring Construction Split, Ring Outside Diameter 76 57/64 mm, System of Measurement Metric, Features Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" x 5 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-05-11)
- DAYTON Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 213 Frame, 1,740 Nameplate RPM (5K482)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1, PK3 (CB101308)
- FENNER DRIVES Idler, Sprocket, 40 ANSI (CS4002/CB0004)
- AEGIS Motor Grounding Ring, 3 3/8 in dia. Shaft (SGR-3.375-UKIT)
- AEGIS Motor Grounding Ring, 2 1/2 in dia. Shaft (SGR-65-UKIT)
- ILB GOLD Motor, Replacement For Lester 10760 (10760)
- DAYTON Brush, Motor, Pk2 (1R393)
- DAYTON Base Plate (P125-287-0200)
- HELWIG CARBON BRUSH ELECTRIC MOTOR PARTS AND ACCESSORY, 4PK (80-255041)
- DAYTON Rainshield, For Motors w/ 1/2 Dia Shafts (4UEZ6)
- Aegis Motor Parts