Shop All Motor Parts
Aegis
Motor Grounding Ring, 3 3/8 in dia. Shaft
Mfr # SGR-3.375-UKIT
Zoro # G907979307
Free Shipping & Returns
$1,111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
- Ring Construction One Piece
- Includes (1) 5/64 in Allen Wrench, (1) 7/64 in Allen Wrench., (4) #6 Flat Washers, (4) #6 Split Lock Washers, (4) 5-40 x 3/8 in Flat Head Screws, (4) 6-32 x 3/8 in Socket Head Cap Screws, (4) Universal Mounting Brackets in each of 4 Styles, AEGIS Shaft Grounding Ring
- Includes Mounting Hardware Yes
- For Nominal Shaft Diameter 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aegis
- MFR # SGR-3.375-UKIT
- Zoro # G907979307
- Country of Origin United States
- Category Motor Parts
Dimensions
For Nominal Shaft Diameter | 3 3/8 in |
Ring Outside Diameter | 4 3/4 in |
Details
Item | Motor Grounding Ring |
Features | Designed to Help Extend Motor Life by Safely Diverting Harmful VFD |
Ring Construction | One Piece |
Includes | (1) 5/64 in Allen Wrench, (1) 7/64 in Allen Wrench., (4) #6 Flat Washers, (4) #6 Split Lock Washers, (4) 5-40 x 3/8 in Flat Head Screws, (4) 6-32 x 3/8 in Socket Head Cap Screws, (4) Universal Mounting Brackets in each of 4 Styles, AEGIS Shaft Grounding Ring |
Includes Mounting Hardware | Yes |
Material | Aluminum |
Compatible Motor Frame | 444T, 445T, 447T, 449T |
Standards | ISO-9001 Certified, UL Listed |
System of Measurement | Metric |
For Motor Frame Type | NEMA |
Description
Motor Grounding Ring, Compatible Motor Frame 444T, 445T, 447T, 449T, For Motor Frame Type NEMA, For Nominal Shaft Diameter 3 3/8 in, Material Aluminum, Ring Construction One Piece, Ring Outside Diameter 4 3/4 in, System of Measurement Metric, Features Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA INSPIRE SERIES C2060H Cl Sc Type, ASME/ANSI Double Pitch RllrChn, 1-1/2" Pitch, PK5 (C2060CLSC)
- ZORO SELECT Cable, Safety, 1/4 In (3MC07)
- FESTO Push-In T-Fitting QSMTL-M5-4 (QSMTL-M5-4)
- SMC Spacer With Bracket (Y300T-D)
- DAYTON Current Relay, 115/230V (211-100-1002)
- AMETEK Replacement Motor Brush Set, 240 VAC, PK2 (833474-51)
- MITSUBISHI 380-480V-AC 323V-AC 3.5KW SERVO DRIVES AND AMPLIFIER (MR-J2S-350B4)
- DAYTON External Cooling Fan Blade (206-048-0300)
- DAYTON Motor Brush Set, 6YHY3, Replacement Brush DC, 2PK (6YHY3)
- DAYTON Clean-Out Gasket, 2 x 4 (PP60401G)
- DAYTON High Speed Sub Assembly (P146-010-0900)
- Aegis Motor Parts