Shop All Motor Parts
Aegis
Motor Grounding Ring, 2 1/2 in dia. Shaft
Mfr # SGR-65-UKIT
Zoro # G307685075
product price: $825.99
/ea
Free Shipping & Returns
$825.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
- Ring Construction One Piece
- Includes Mounting Hardware Yes
- Compatible Motor Frame 250M (4, 6, or 8-Pole), 280M, 280S, 315M, 315S, 351L (2-Pole)
- For Nominal Shaft Diameter 65 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aegis
- MFR # SGR-65-UKIT
- Zoro # G307685075
- Country of Origin United States
- Category Motor Parts
Dimensions
For Nominal Shaft Diameter | 65 mm |
Ring Outside Diameter | 99 57/64 mm |
Details
Item | Motor Grounding Ring |
Features | Designed to Help Extend Motor Life by Safely Diverting Harmful VFD |
Ring Construction | One Piece |
Includes Mounting Hardware | Yes |
Compatible Motor Frame | 250M (4, 6, or 8-Pole), 280M, 280S, 315M, 315S, 351L (2-Pole) |
System of Measurement | Metric |
Includes | (1) 3 mm Allen Wrench, (1) 5/64 in Allen Wrench, (4) 5-40 x 3/8 in Flat Head Screws, (4) M4 Flat Washers, (4) M4 Split lock Washers, (4) M4 x 10 mm Socket Head Cap Screws, (4) Universal Mounting Brackets in each of 4 Styles, AEGIS Shaft Grounding Ring |
For Motor Frame Type | IEC |
Standards | ISO-9001 Certified, UL Listed |
Material | Aluminum |
Description
Motor Grounding Ring, Compatible Motor Frame 250M (4, 6, or 8-Pole), 280M, 280S, 315M, 315S, 351L (2-Pole), For Motor Frame Type IEC, For Nominal Shaft Diameter 65 mm, Material Aluminum, Ring Construction One Piece, Ring Outside Diameter 99 57/64 mm, System of Measurement Metric, Features Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER MAHLE 77680135 Replacement/Interchange Hydraulic Filter (MF0060857)
- ZORO SELECT Clamp, Double Bolt (3LX58)
- PETROCHEM Divider Oil, Food Grade, 5 Gal. (FOODSAFE DIVIDER OIL 90-005)
- TIMKEN TIM-JM207010, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, JM207010 (JM207010)
- AEGIS Motor Grounding Ring, 3 3/8 in dia. Shaft (SGR-3.375-UKIT)
- HELWIG CARBON HELWIG CARBON 11-151042 PACK OF 4 MOTOR BRUSH ELECTRIC MOTOR PARTS AND ACCESSORY (11-151042)
- DAYTON Intermediate Sub Assembly (119-050-1002)
- ILB GOLD Rectifier, Replacement For Lester H0504 (H0504)
- DAYTON Motor Brush Set, 12/24VDC, 9/16 In L, PK2 (33K907)
- DAYTON High Speed Sub Assembly (P146-525-0130)
- CENTURY LUG MOUNTING BRACKET FOR A 5 5/8 MOTOR (1364A)
- Aegis Motor Supplies