Shop All Bearing Accessories
Aegis
Bearing Protection Ring, Dia. 7/8 In
Mfr # KIT SGR-0.875-UK
Zoro # G4366582
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 143T, 145T
- Material Aluminum
- Fits Shaft Dia. 7/8 in
- Includes (1) 5/64 in Allen Wrench, (1) 7/64 in Allen Wrench, (4) #6 Flat Washers, (4) #6 Split Lock Washers, (4) 5-40 x 3/8 in Flat Head Screws, (4) 6-32 x 3/8 in Socket Head Cap Screws, (4) Universal Mounting Brackets in each of 4 Styles, AEGIS Shaft Grounding Ring
- For Use With Motor Frames 143T, 145T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aegis
- MFR # KIT SGR-0.875-UK
- Zoro # G4366582
- UPC # 722856047656
- Country of Origin United States
- Category Bearing Accessories
Dimensions
Fits Shaft Dia. | 7/8 in |
For Nominal Shaft Diameter | 7/8 in |
Ring Outside Diameter | 2 1/4 in |
Details
Item | Shaft Grounding Ring |
Type | 143T, 145T |
Material | Aluminum |
Includes | (1) 5/64 in Allen Wrench, (1) 7/64 in Allen Wrench, (4) #6 Flat Washers, (4) #6 Split Lock Washers, (4) 5-40 x 3/8 in Flat Head Screws, (4) 6-32 x 3/8 in Socket Head Cap Screws, (4) Universal Mounting Brackets in each of 4 Styles, AEGIS Shaft Grounding Ring |
For Use With | Motor Frames 143T, 145T |
Accessory Type | Bearing Protection Ring |
Compatible Motor Frame | 143T, 145T, 56HZ |
Features | Designed to Help Extend Motor Life by Safely Diverting Harmful VFD |
Ring Construction | One Piece |
System of Measurement | Inch |
For Motor Frame Type | NEMA |
Standards | ISO-9001 Certified, UL Listed |
Includes Mounting Hardware | Yes |
Description
Shaft Grounding Ring, Compatible Motor Frame 143T, 145T, 56HZ, For Motor Frame Type NEMA, For Nominal Shaft Diameter 7/8 in, Material Aluminum, Ring Construction One Piece, Ring Outside Diameter 2 1/4 in, System of Measurement Inch, Features Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Alloy Steel, 0.500 In D, 6 In (QS 1/2 L 6)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (056T17D11050)
- BUYERS PRODUCTS 3/4 Inch NPT Side Ported Adjustable Flow Divider Valve 0-30 GPM (HFDL075)
- DAYTON Jaw Coupling Insert, L150, Hytrel (29HZ13)
- AEGIS Split Bearing Ring, Dia. 2-7/8 In (KIT SGR-2.875-1A4-UK)
- AEGIS Bearing Protection Ring, Dia. 2 7/8 In (KIT SGR-2.875-UK)
- AEGIS Split Bearing Ring, Dia. 1-5/8 In (KIT SGR-1.625-1A4-UK)
- AEGIS Bearing Protection Ring, Dia. 1 5/8 In (KIT SGR-1.625-UK)
- AEGIS Bearing Protection Ring, Dia. 1 1/8 In (KIT SGR-1.125-UK)
- AEGIS Bearing Protection Ring, Dia. 2 1/8 In (KIT SGR-2.125-UK)
- CMI Cmi 435520 2" Service Line Pulley NFPA with Bearing - Stainless Steel (435520)
- Aegis Bearing Accessories