Shop All Bearing Accessories
Aegis
Bearing Protection Ring, Dia. 1 7/8 In
Mfr # KIT SGR-1.875-UK
Zoro # G4366625
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 284T, 286T, 324TS, 326TS, 364TS, 365TS
- Material Aluminum
- Fits Shaft Dia. 1 7/8 in
- For Use With Motor Frames 284T, 286T, 324TS, 326TS, 364TS, 365TS
- Includes (1) 5/64 in Allen Wrench, (1) 7/64 in Allen Wrench, (4) #6 Flat Washers, (4) #6 Split Lock Washers, (4) 5-40 x 3/8 in Flat Head Screws, (4) 6-32 x 3/8 in Socket Head Cap Screws, (4) Universal Mounting Brackets in each of 4 Styles, AEGIS Shaft Grounding Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aegis
- MFR # KIT SGR-1.875-UK
- Zoro # G4366625
- UPC # 722856047694
- Country of Origin United States
- Category Bearing Accessories
Dimensions
Fits Shaft Dia. | 1 7/8 in |
For Nominal Shaft Diameter | 1 7/8 in |
Ring Outside Diameter | 3 1/4 in |
Details
Item | Shaft Grounding Ring |
Type | 284T, 286T, 324TS, 326TS, 364TS, 365TS |
Material | Aluminum |
For Use With | Motor Frames 284T, 286T, 324TS, 326TS, 364TS, 365TS |
Includes | (1) 5/64 in Allen Wrench, (1) 7/64 in Allen Wrench, (4) #6 Flat Washers, (4) #6 Split Lock Washers, (4) 5-40 x 3/8 in Flat Head Screws, (4) 6-32 x 3/8 in Socket Head Cap Screws, (4) Universal Mounting Brackets in each of 4 Styles, AEGIS Shaft Grounding Ring |
Accessory Type | Bearing Protection Ring |
Features | Designed to Help Extend Motor Life by Safely Diverting Harmful VFD |
System of Measurement | Inch |
Ring Construction | One Piece |
Compatible Motor Frame | 284T, 286T, 324TS, 326TS, 364TS, 365TS |
Standards | ISO-9001 Certified, UL Listed |
For Motor Frame Type | NEMA |
Includes Mounting Hardware | Yes |
Description
Shaft Grounding Ring, Compatible Motor Frame 284T, 286T, 324TS, 326TS, 364TS, 365TS, For Motor Frame Type NEMA, For Nominal Shaft Diameter 1 7/8 in, Material Aluminum, Ring Construction One Piece, Ring Outside Diameter 3 1/4 in, System of Measurement Inch, Features Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODINE Motor, 120V, 1/5 HP, 1050 rpm (9F0302200000)
- KURIYAMA 3/4" ID x 100 ft PVC Water Suction Hose 115 PSI Clear/BL (45DU63)
- LOC-LINE In-Line Slide Valve, 2 1/2In, PK10 (89228)
- SKF SKF-51305, Single Row Ball Brgs, 51305 (51305)
- AEGIS Bearing Protection Ring, Dia. 2 1/8 In (KIT SGR-2.125-UK)
- AEGIS Bearing Protection Ring, Dia. 1 1/8 In (KIT SGR-1.125-UK)
- AEGIS Bearing Protection Ring, Dia. 2 3/8 In (KIT SGR-2.375-UK)
- AEGIS Split Bearing Ring, Dia. 2-3/8 In (KIT SGR-2.375-1A4-UK)
- AEGIS Bearing Protection Ring, Dia. 1 5/8 In (KIT SGR-1.625-UK)
- AEGIS Split Bearing Ring, Dia. 1-7/8 In (KIT SGR-1.875-1A4-UK)
- C.H. HANSON Ch Hanson 1 ID Split Key Rings 100Pk, 40082 (40082)
- Aegis Bearing Tools & Accessories