Shop All Bearing Accessories
Aegis
Bearing Protection Ring, Dia. 1 5/8 In
Mfr # KIT SGR-1.625-UK
Zoro # G4366634
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 254T, 256T
- Material Aluminum
- Fits Shaft Dia. 1 5/8 in
- For Use With Motor Frames 254T, 256T, 284TS, 286TS
- Includes (1) 5/64 in Allen Wrench, (1) 7/64 in Allen Wrench, (4) #6 Flat Washers, (4) #6 Split Lock Washers, (4) 5-40 x 3/8 in Flat Head Screws, (4) 6-32 x 3/8 in Socket Head Cap Screws, (4) Universal Mounting Brackets in each of 4 Styles, AEGIS Shaft Grounding Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aegis
- MFR # KIT SGR-1.625-UK
- Zoro # G4366634
- UPC # 722856047687
- Country of Origin United States
- Category Bearing Accessories
Dimensions
Fits Shaft Dia. | 1 5/8 in |
For Nominal Shaft Diameter | 1 5/8 in |
Ring Outside Diameter | 3 in |
Details
Item | Shaft Grounding Ring |
Type | 254T, 256T |
Material | Aluminum |
For Use With | Motor Frames 254T, 256T, 284TS, 286TS |
Includes | (1) 5/64 in Allen Wrench, (1) 7/64 in Allen Wrench, (4) #6 Flat Washers, (4) #6 Split Lock Washers, (4) 5-40 x 3/8 in Flat Head Screws, (4) 6-32 x 3/8 in Socket Head Cap Screws, (4) Universal Mounting Brackets in each of 4 Styles, AEGIS Shaft Grounding Ring |
Accessory Type | Bearing Protection Ring |
Ring Construction | One Piece |
Compatible Motor Frame | 254T, 256T, 284TS, 286TS |
Features | Designed to Help Extend Motor Life by Safely Diverting Harmful VFD |
System of Measurement | Inch |
Includes Mounting Hardware | Yes |
Standards | ISO-9001 Certified, UL Listed |
For Motor Frame Type | NEMA |
Description
Shaft Grounding Ring, Compatible Motor Frame 254T, 256T, 284TS, 286TS, For Motor Frame Type NEMA, For Nominal Shaft Diameter 1 5/8 in, Material Aluminum, Ring Construction One Piece, Ring Outside Diameter 3 in, System of Measurement Inch, Features Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON General Purpose Motor, 1 HP, 1 Ph, 60 Hz, 115/208-230 V, 1800 RPM, 56C Frame, TEFC (110908.00)
- GAST Stock 12/Skid 8Am-Nrv-32A Air Motor (8AM-NRV-32A)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 19 # of Teeth (35B19F-5/8)
- WD-40 Multi-Purpose Lubricant Spray 2.75 oz (490352)
- AEGIS Bearing Protection Ring, Dia. 1 7/8 In (KIT SGR-1.875-UK)
- AEGIS Bearing Protection Ring, Dia. 1 1/8 In (KIT SGR-1.125-UK)
- AEGIS Split Bearing Ring, Dia. 1-5/8 In (KIT SGR-1.625-1A4-UK)
- AEGIS Bearing Protection Ring, Dia. 2 7/8 In (KIT SGR-2.875-UK)
- AEGIS Split Bearing Ring, Dia. 1-1/8 In (KIT SGR-1.125-1A4-UK)
- AEGIS Bearing Protection Ring, Dia. 2 3/8 In (KIT SGR-2.375-UK)
- TRITAN Locknut, Inch, Diameter/Threads: 2.548/18 (N13)
- Aegis Bearing Accessories