Shop All Bearing Accessories
Aegis
Bearing Protection Ring, Dia. 1 3/8 In
Mfr # KIT SGR-1.375-UK
Zoro # G4366607
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 213T, 215T
- Material Aluminum
- Fits Shaft Dia. 1 3/8 in
- Includes (1) 5/64 in Allen Wrench, (1) 7/64 in Allen Wrench, (4) #6 Flat Washers, (4) #6 Split Lock Washers, (4) 5-40 x 3/8 in Flat Head Screws, (4) 6-32 x 3/8 in Socket Head Cap Screws, (4) Universal Mounting Brackets in each of 4 Styles, AEGIS Shaft Grounding Ring
- For Use With Motor Frames 213T, 215T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aegis
- MFR # KIT SGR-1.375-UK
- Zoro # G4366607
- UPC # 722856047670
- Country of Origin United States
- Category Bearing Accessories
Dimensions
Fits Shaft Dia. | 1 3/8 in |
For Nominal Shaft Diameter | 1 3/8 in |
Ring Outside Diameter | 2 3/4 in |
Details
Item | Shaft Grounding Ring |
Type | 213T, 215T |
Material | Aluminum |
Includes | (1) 5/64 in Allen Wrench, (1) 7/64 in Allen Wrench, (4) #6 Flat Washers, (4) #6 Split Lock Washers, (4) 5-40 x 3/8 in Flat Head Screws, (4) 6-32 x 3/8 in Socket Head Cap Screws, (4) Universal Mounting Brackets in each of 4 Styles, AEGIS Shaft Grounding Ring |
For Use With | Motor Frames 213T, 215T |
Accessory Type | Bearing Protection Ring |
System of Measurement | Inch |
Compatible Motor Frame | 213T, 215T |
Ring Construction | One Piece |
Features | Designed to Help Extend Motor Life by Safely Diverting Harmful VFD |
Standards | ISO-9001 Certified, UL Listed |
For Motor Frame Type | NEMA |
Includes Mounting Hardware | Yes |
Description
Shaft Grounding Ring, Compatible Motor Frame 213T, 215T, For Motor Frame Type NEMA, For Nominal Shaft Diameter 1 3/8 in, Material Aluminum, Ring Construction One Piece, Ring Outside Diameter 2 3/4 in, System of Measurement Inch, Features Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MJ-10MOR (6400-12-10)
- DAYTON Speed Reducer, Indirect Drive, 92:1 (4Z498)
- NUMATICS Regulator, 1/4 in, Aluminum, 0.47 lb (8651AR002FA00H0)
- ZORO SELECT Hose Clamp, 1-3/8 to 2 In, SAE 24, SS, PK10 (360030024070)
- AEGIS Bearing Protection Ring, Dia. 1 7/8 In (KIT SGR-1.875-UK)
- AEGIS Split Bearing Ring, Dia. 2-7/8 In (KIT SGR-2.875-1A4-UK)
- AEGIS Bearing Protection Ring, Dia. 1 5/8 In (KIT SGR-1.625-UK)
- AEGIS Bearing Protection Ring, Dia. 5/8 In (KIT SGR-0.625-UK)
- AEGIS Bearing Protection Ring, Dia. 2 3/8 In (KIT SGR-2.375-UK)
- AEGIS Bearing Protection Ring, Dia. 1 1/8 In (KIT SGR-1.125-UK)
- TRITAN Locknut, Metric Thread M170 X 3, For Use with Washer: MB34 (KM34)
- Aegis Bearing Tools & Accessories