Shop All Epoxy & Structural Adhesives
Aegis
Adhesive Dots, EP2400 Series, Clear, 1/2 in (Round), Dot, 1:01 Mix Ratio, 30 min Functional Cure
Mfr # KIT EP2400
Zoro # G4385577
product price: $573.99
/ea
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conductive
- Application For Bearing Protection Ring Installation
- Color Clear
- For Use On Mfr. No. 14R028 thru 14R037
- Container Size 1/2 in (Round)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aegis
- MFR # KIT EP2400
- Zoro # G4385577
- UPC # 663001344537
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 1/2 in (Round) |
Size | 0.5 oz |
Description
Epoxy Adhesive, Container Type Syringe, Coverage 4 sq in, Cured Color Gray, Features Electrical Conductivity, Faster Curing Time, For Use With AEGIS Bearing Rings (14R028 to 14R037), Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Metal, VOC Content Weight 9.92 g/L, VOC Content Weight Percentage 50 Percent, Water Resistance Water-Resistant, Working Time 5 min, Maximum Application Temperature 80 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Metalized Film Tape, Red, 3 In. x 5 Yd. (15D497)
- DAP Kitchen & Bath Caulk, 10.1 oz, Cartridge, White, Acrylic Polymer Base (18510)
- 3M 3M 2.88"W x 180'L Roll Performance Plus Duct Tape (8979 3x60 blue)
- SHURTECH BRANDS Shurtech Brands 267183 1.9 in. x 60Yd Pro Grade Painters Tape; Pack of 3 (267183)
- POLYVANCE FLEX-FILLER 2 EPOXY ADHSV 5 FL OZ TUBES (UR2000-T)
- LOCTITE 4 Oz. Heavy-Duty Epoxy (1365736)
- SUPER GLUE Super Weatherstrip Adhesive, Quick Setting Epoxy Series, Yellow, 5 oz, Tube, 1:01 Mix Ratio (T-QS48)
- BONDIC Bondic Starter Kit 4Gm (SK001-)
- BONDIC Bondic Cartridge Refil4G (4GC003)
- MATS MI 1000 Adhesive 4 Gallon / 125 SF per g (MI10004)
- PC PRODUCTS Protective Coating 160114 1 Lb PC-11 Epoxy Paste in White (160114)
- Aegis Epoxy & Structural Adhesives