Shop All Transformers
Aeg
Voltage Transformer, 241 VA, 24V, 600V
Mfr # AEG8000006632 EAS
Zoro # G909998603
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 600V
- Output Voltage - Transformer 24V
- VA Rating - Transformer 241 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeg
- MFR # AEG8000006632 EAS
- Zoro # G909998603
- Country of Origin Unknown
- Category Transformers
Details
Item | Voltage Transformer |
Input Voltage - Transformer | 600V |
Output Voltage - Transformer | 24V |
VA Rating - Transformer | 241 VA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 8 in D (SCE-16EL1608SS6LP)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 16 in W, 8 in D, NEMA 12; 13, Hinged (N12241608)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, White (RR201W)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C68T10)
- ACME ELECTRIC Panel-Tran Zone Power Center, 25 kVA, NEMA 3R, 115°C, 120/240V AC, 480V AC (PT061150025LS)
- W BOX Plug-In Transformer, 40 VA, 16.5V, 120V (0E-PPS1640)
- ACME ELECTRIC Buck Boost Transformer, 250 VA, NEMA 3R, 115°C, 16/32V AC, 120/240V AC (T181057)
- SERCO Transformers, Transformer 480V (632-116)
- ACME ELECTRIC Low Voltage Distribution Transformer, 500 VA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (T253008S)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR100VA001US)
- ACME ELECTRIC Low Voltage Distribution Transformer, 1 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (T253010S)
- Aeg Power Distribution