Shop All Pet Crates & Carriers
A&E Cage
A&E Cage HEX2727 Black 27 x 30 x 69 in. Diameter Hexagon Cage; Black
Mfr # HEX2727 Black
Zoro # G603720838
product price: $653.99
/ea
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&E Cage
- MFR # HEX2727 Black
- Zoro # G603720838
- UPC # 644472975031
- Country of Origin Unknown
- Category Pet Crates & Carriers
Description
Features
- Horizontal side bars, vertical bars front & back
- Slide out metal grate & plastic tray
- 1 wood perches
- Large front door for easy access
- 2 plastic feeder cup
- 6 easy rolling casters
- Bottom shelf for added storage
- Non-toxic, durable and safe powder coated finish
- Color: Black
- Exterior Dimensions: 27" x 30" x 69"
- Interior Height: 37"
- Bar Spacing: 5/8"
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Bar Nose Kit, 3/4" Harvester Bars (40603)
- MTD Plate-Hight Adjustme (787-01818A-0637)
- BOSMERE TREE PROTECTOR RING 36 in. (M240)
- KENYON 11 ga Trenching Shovel, 53 in L Extended Professional Grade Fiberglass Handle (89136)
- A&E CAGE A&E Cage SA3221H PL-BK Large - 4 Level Small Animal Cage On Casters; Platinum And Black (SA3221H PL/BK)
- A&E CAGE A&E Cage HB1507L Large Soft Sided Tent (HB1507L)
- NEW AGE PET ECOFLEX Dog Crate, Antique White Small (EHHC404S)
- MILLER MFG Miller Manufacturing 405073156 157315 26 x 24 x 37 in. Large Plastic Pet Crate (405073156)
- OASIS Pocket Pet Carriers for Small Animals, Disposable, Cardboard, 12 Per Case (PET-PC)
- ARF PETS Pet Dog Self Cooling Mat Pad for Kennels, Crates and Beds 19 X 35 (APCLPD0220)
- NEW AGE New Age EHRH005 Habitat N Home Jumbo Park Avenue Hutch (EHRH005)
- A&E Cage Pet Crates & Carriers