Shop All Pet Crates & Carriers
A&E Cage
A&E Cage 9004030 Platinum Dome Top Cage With 1 In. Bar Spacing
Mfr # 9004030 Platinum
Zoro # G603721088
product price: $1,339.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,339.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&E Cage
- MFR # 9004030 Platinum
- Zoro # G603721088
- UPC # 644472325058
- Country of Origin China
- Category Pet Crates & Carriers
Description
Features
- Bird proof front door & feeder door locks
- Horizontal side bars, vertical bars front & back
- 4 swing out feeder doors & addtional breeder box door
- 4 stainless steel feeder cups & 2 perches
- Large front door for easy access
- Removable seed catcher
- Slide-out grill & tray for easy cleaning
- 4 easy rolling casters
- Non-toxic, durable and safe powder coated finish
- Interior Height - 47 in.
- Bar Spacing - 1 in.
- Color - Platinum
- Material - Wrought Iron
- Dimension - 40 x 30 x 75 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 8 ft x 10 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-810-A)
- CAMCO SINK MAT RV & MARINE 10 X 11-3/4IN, WHITE (43720)
- MTD Bracket-Stop (703-2559-0637)
- MTD Link-Handle Valve (913-04036)
- A&E CAGE A&E Cage 13221-SA Platinum 3 Level Animal Cage With Removable Base (13221-SA Platinum)
- A&E CAGE A&E Cage SA3221H PL-BK Large - 4 Level Small Animal Cage On Casters; Platinum And Black (SA3221H PL/BK)
- A&E CAGE A&E Cage HB1507L Large Soft Sided Tent (HB1507L)
- SONGBIRD ESSENTIALS Songbird Essentials SERUB78162 Recycled Plastic Window Nest View Bird House (SERUB78162)
- WOODLINK LTD Woodlink WLLNABB Audubon Cedar Bluebird House Handcrafted (WLLNABB)
- MIDWEST Quiet Time Fleece Dog Crate Bed White 36" x 23" (QT40236)
- CO-LINE WELDING Co-line Welding Lockable 1-way Gate Latch - OWR-158-2L (54019)
- A&E Cage Pet Crates & Carriers