Shop All Pet Crates & Carriers
A&E Cage
A&E Cage 8003223 White Play Top Cage With 0.63 In. Bar Spacing
Mfr # 8003223 White
Zoro # G303721012
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&E Cage
- MFR # 8003223 White
- Zoro # G303721012
- UPC # 644472425062
- Country of Origin China
- Category Pet Crates & Carriers
Description
Features
- Bird proof front door & feeder door locks
- Play top with 2 ladders, perch, & toy hook
- Horizontal side bars, vertical bars front & back
- Front door safety latch
- 3 swing out feeder doors
- 3 stainless steel feeder cups & perch
- Large front door for easy access
- Removable seed catcher
- Slide-out tray underneath play top keeping cage mess free
- Slide-out grill & tray for easy cleaning
- Non-toxic, durable and safe powder coated finish
- Interior Height - 30 in.
- Bar Spacing - 5/8 in.
- Color - WHITE
- Material - Wrought Iron
- Dimension - 32 x 23 x 66 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERTHRIVE Plant Nutrients 4 oz (ST4-12)
- TIGER LIGHTS 12V 30" Single Row LED Headlight For Case/IH MX100 Flood/Spot Off-Road Light (TL6200R)
- TRUPER Wheelbarrow Wedge Wd (MG-Wedge)
- ACHLA DESIGNS Achla CGB-07T 12" Crackle Glass Bowl - Teal (CGB-07T)
- A&E CAGE A&E Cage HB1507L Large Soft Sided Tent (HB1507L)
- A&E CAGE A&E Cage SA3221H PL-BK Large - 4 Level Small Animal Cage On Casters; Platinum And Black (SA3221H PL/BK)
- EF Furniture Ruffluv Pet Crate End Table - Grey (482404)
- KITTYWALK Kabana Striped 24" x 18" (KW300)
- PRO SELECT ProSelect Replacement Door Latch Cover - ZW8963 17 (ZW8963 17)
- FIDO PET PRODUCTS Fido Pet Products FRWH-L Pet Car Seat - White Sherpa Cover with Large Harness (FRWH-L)
- BIRD-X Bird-X BXP-ES Bird X Peller Pro Extension Speaker (BXP-ES)
- A&E Cage Pet Crates & Carriers