Shop All Brake Pads
Advics
AD1584 Ultra-Premium OE Replacement
Mfr # AD1584
Zoro # G704269915
$69.09
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
- Brand Advics
- MFR # AD1584
- Zoro # G704269915
- UPC # 456237209065
- Country of Origin United States
- Category Brake Pads
Description
ADVICS disc brake pad set's built a reputation in the automotive industry for quality and craftmanship. We manufacture disc brake pad set's for virtually every automobile on the road today. ADVICS disc brake pad set's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
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
- SKF Shaft Seal, 1-11/16 x 2-39/64 x 5/16", CRWA1 (16814)
- ITW GLOBAL BRANDS 6OZ CarbFuel Cleaner (510021)
- WESTIN HDX Bandit Front Bumper (58-31105)
- OTC Pin Remover, Hydraulic, 30 Ton (4240A)
- ADVICS 99-88 Toyota Camry/99-86 Celica:Rear Disc Brake Pad, Ad0325 (AD0325)
- ADVICS 95-92 Toyota 4Runner/98-93 T100:Front Disc Brake Pad, Ad0611 (AD0611)
- ADVICS ACURA TL 14-09/ACURA TLX 16-15/RIDGELINE (AD1584)
- ADVICS Nissan Pathfinder 12-05/Nissan Xterra 07 Disc Brake Pad, Ad1101 (AD1101)
- ADVICS AD0741 Ultra-Premium OE Replacement (AD0741)
- ADVICS AD1101 Ultra-Premium OE Replacement (AD1101)
- DYNAMIC FRICTION CO 3000 Ceramic Brake Pads and Hardware Kit, Low Dust, Low Copper Ceramic, 100% Asbestos-free, Rear (1310-1718-01)
- Advics Automotive Brakes