Shop All Brake Pads
Advics
11-10 Suz Kizashi/12-08 Nis Rogue:Front Disc Brake Pad, Ad1338
Mfr # AD1338
Zoro # G4319580
product price: $63.65
/ea
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Direction Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advics
- MFR # AD1338
- Zoro # G4319580
- UPC # 886931245112
- Country of Origin Unknown
- Category Brake Pads
Details
Item | Brake Pads |
Direction | Front |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Stainless Steel Angle Base Deck Hinge - Removable Pin (270235-1)
- GENERAL TOOLS WIRE GAUGE SLVR 3.25""W (21)
- ATTWOOD MARINE Attwood Trailer Bunk Padding 12in x 12' (11247-1)
- GABRIEL Premium, Shock Absorbers, Truck/SUV, G63886 (G63886)
- ADVICS ACURA TL 14-09/ACURA TLX 16-15/RIDGELINE (AD1584)
- ADVICS 09-08 Toyota Land Cruiser-Sequoia Disc Brake Pad, Ad1304 (AD1304)
- ADVICS 95-92 Toyota 4Runner/98-93 T100:Front Disc Brake Pad, Ad0611 (AD0611)
- ADVICS 99-88 Toyota Camry/99-86 Celica:Rear Disc Brake Pad, Ad0325 (AD0325)
- ADVICS AD0741 Ultra-Premium OE Replacement (AD0741)
- ADVICS Nissan Pathfinder 12-05/Nissan Xterra 07 Disc Brake Pad, Ad1101 (AD1101)
- BOSCH Blue Disc Brak Disc Brake Pads, Be242 (BE242)
- Advics Automotive Brakes