Shop All Brake Pads
Advics
08-06 Mazda Mx-5 Miata:Front Disc Brake Pad, Ad1179
Mfr # AD1179
Zoro # G4317742
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Direction Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advics
- MFR # AD1179
- Zoro # G4317742
- UPC # 886931241718
- Country of Origin Unknown
- Category Brake Pads
Details
Item | Brake Pad |
Direction | Front |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, BX28 (BX28)
- A & I PRODUCTS Round Bore Implement Yoke (w/ Keyway & Set Screw) 3" x3" x4" (A-800-0616)
- MAIN FILTER BALDWIN BT8842MPG Replacement/Interchange Spin-On Filter (MF0575528)
- ROADPRO Power Adapter, 2 Outlet, 12V (RPPS-223)
- ADVICS Nissan Pathfinder 12-05/Nissan Xterra 07 Disc Brake Pad, Ad1101 (AD1101)
- ADVICS AD0741 Ultra-Premium OE Replacement (AD0741)
- ADVICS AD1584 Ultra-Premium OE Replacement (AD1584)
- ADVICS 99-88 Toyota Camry/99-86 Celica:Rear Disc Brake Pad, Ad0325 (AD0325)
- ADVICS 95-92 Toyota 4Runner/98-93 T100:Front Disc Brake Pad, Ad0611 (AD0611)
- ADVICS AD1101 Ultra-Premium OE Replacement (AD1101)
- BENDIX Bendix Premium Copper Free Ceramic BPR Disc Brake Pad - Rear, CFC1415 (CFC1415)
- Advics Brake Pads