Shop All First Aid Kits
Adventure Medical
Travel Series First Aid kit, Nylon, 4 Person
Mfr # 0120-0230
Zoro # G0317935
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (16) Bandage Adhesive Fabric, (1) 1 in x 3 in Bandage Adhesive Fabric, (4) 2 in x 4-1/2 in Bandage Adhesive Fabric Knuckle, (4) Bandage Butterfly Closure, (20) Dressing, (1) 2 in x 2 in Gauze Sterile PK2, (2) 3 in x 3 in Dressing Gauze Sterile PK2, (2) 4 in x 4 in Dressing Gauze Sterile PK2, (2) Dressing Non-Adherent, (1) 2 in x 3 in Sterile Gloves Nitrile (Pair), (1) Hand Wipe, (1) Trauma Pad, (1) 5 in x 9 in Moleskin, (1) 3 in x 4 in Bandage Elastic with Clips, (1) 2 in Cold Pack, (2) Safety Pins, (1) Scissors, (1) Bandage with Blunt Tip, (1) Splinter Picker/Tick Remover Forceps, (2) Thermometer Disposable, (3) Acetaminophen (500 mg) PK2, (2) After Bite Wipe, (3) Antihistamine (Diphenhydramine 25 mg), (3) Ibuprofen (200 mg) PK2, (1) Compass Button Liquid Filled, (1) Mini Rescue Howler Whistle, (12) Antiseptic Wipe, (4) Cotton Tip Applicator PK2, (1) Tape, (4) 1/2 in x 10 yd Triple Antibiotic Ointment, Single Use, (1) After Bite Kids Tube, (1) Natrapel 8 hr Tick and Insect Repellent Wipes
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adventure Medical
- MFR # 0120-0230
- Zoro # G0317935
- UPC # 707708302305
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 3 in |
Width | 8 in |
Depth | 6 in |
Housing Depth | 8 1/2 in |
Housing Height | 3 in |
Housing Width | 6 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 4, Number of Components 93, Adhesive Bandages Included (17) Bandages, (4) Knuckle Bandages, (4) Butterfly Wound Closures, Moleskin, Wound Dressings Included (2) Non-Stick Dressings, (2) Gauze Dressings, Cold Pack, Elastic Bandage, Tape, Trauma Pad, Miscellaneous Kit Contents Included (2) Safety Pins, Compass Button Liquid Filled, Mini Rescue Howler Whistle
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Antibiotics, Cream, Pouch, 0.350 oz., PK25 (9999-1215)
- CYNAMED Color-Coded Tuning Fork With Hammer Soun (CYZR-988)
- SYNERGY Medicine Vending Machine, 37 lb., 0.25 (HA4-25)
- OMNIMED. Omnimed Stainless Steel Quadruple Bulk PPE Dispenser, 24inW x 5-3/4inD x 17inH (307024)
- ADVENTURE MEDICAL Tactical Kit Dental First Aid Kit, Plastic, 1 Person (0185-0102)
- ADVENTURE MEDICAL Ultralight/Watertight Series First Aid kit, Nylon, 2 Person (0125-0291)
- ADVENTURE MEDICAL FirstAid Kit w/House, 55pcs, 10x3", BL/YL (0125-0290)
- ADVENTURE MEDICAL Rescue Flash™ Mirror, Packaged, Kit, Plastic Case (0140-1004)
- ADVENTURE MEDICAL First Aid Kit, Expedition (0100-0465)
- ADVENTURE MEDICAL Adventure First Aid Series First Aid kit, Nylon, 4 Person (0120-0220)
- MEDSOURCE Stop Bleed Kit, 18 Components (MS-ELITE-142B)
- Adventure Medical First Aid Kits