Adventure Medical

Trauma Pak w/QuikClot (Discontinued)


This Product is Discontinued
Shop for all First Aid Kits
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Trauma Pak with QuikClotProfessionals know it is about acting fast - excessive equipment only gets in the way. This Trauma Pak with QuikClot Advanced Clotting Sponge is designed to control bleeding at the scene so more advanced care can be sought later. The Trauma Pak contains QuikClot Advanced Clotting Sponge and other vital elements to control bleeding fast.

Packed in a tough, waterproof, pocket-sized pouch, the Trauma Pak with QuikClot is easy to use: simply open, remove and apply. Also included is an information pamphlet on treating injuries.

Features:
  • Respond Fast - QuikClot Advanced Clotting Sponge uses zeolite, a common mineral, to help blood clot up to three times faster than blood on its own
  • Durable, Waterproof, Reusable - DryFlex packaging stands up to abuse in the outdoors - you can refill and reuse it for years
  • Critical First Aid Information - An easy-to-understand information pamphlet delivers valuable information on how to treat certain injuries
  • Goes anywhere, so you're always prepared - Fits in a cargo pocket, backpack, duffel bag - practically anywhere
  • Personal Protection - Nitrile gloves and a biohazard disposal bag provide protection
Supply List:
  • 1 – QuikClot Advanced Clotting Sponge 2 Ft
  • 6 – Alcohol Swab
  • 1 – Trauma instruction sheet
  • 1 – Trauma Pad - 5" x 9"
  • 1 – Nitrile gloves
  • 1 – Duct Tape - 2" x 26"
  • 1 – Triangular Bandage
  • 1 – Sterile Gauze Dressing - 4" x 4"
  • 1 – Sterile Gauze Dressing - 2" x 2"
  • 1 – Conforming sterile gauze - 3"

*Sold as an Individual

*We reserve the right to add, substitute, or delete items if necessary. Please note: Some medications may not be available in products sold outside of the US, additional items may be substituted.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.