Shop All First Aid Kits
Adventure Medical
Trauma Pak with QuikClot(R).
Mfr # 2064-0292
Zoro # G104067142
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes 2 in x 2 in Gauze Sterile PK2, 2 in x 26 in Duct Tape, 3 in Dressing, 4 in x 4 in Gauze Sterile PK2, 5 in x 9 in Duct Tape, Bandage, Bleeding, Conforming Gauze, Dressing, Fracture/Sprain Bandage, Gloves Nitrile (Pair), Hand Wipe, QuikClot(R) Sport 25g, Trauma and Accident Management Instructions, Trauma Pad, Triangular Wound Care, (4) Antiseptic Wipe Medical Information
- Standards FDA Approved
- Case Material Plastic
- Height 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adventure Medical
- MFR # 2064-0292
- Zoro # G104067142
- UPC # 707708202926
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 6 1/2 in |
Width | 1 1/2 in |
Depth | 7 3/4 in |
Details
First Aid Kit Type | Kit |
Includes | 2 in x 2 in Gauze Sterile PK2, 2 in x 26 in Duct Tape, 3 in Dressing, 4 in x 4 in Gauze Sterile PK2, 5 in x 9 in Duct Tape, Bandage, Bleeding, Conforming Gauze, Dressing, Fracture/Sprain Bandage, Gloves Nitrile (Pair), Hand Wipe, QuikClot(R) Sport 25g, Trauma and Accident Management Instructions, Trauma Pad, Triangular Wound Care, (4) Antiseptic Wipe Medical Information |
Standards | FDA Approved |
Case Material | Plastic |
Header | First Aid |
Language | English |
Legend Style | Text |
Waterproof | Yes |
Color | Black |
Subject Matter | General Purpose |
Features | Designed for Immediate Response, Zeolite to Stop Bleeding Fast, Critical Trauma Instructions, Compact and Lightweight, Waterproof DryFlex(TM) Bag |
People Served | 1 |
Industry Type | Healthcare |
Number of Components | 16 |
Kit Type | Trauma Kit |
Item | First Aid kit |
Product Type | First Aid Kit |
Description
First Aid Kit, Trauma Kit, Number of Components 16, People Served 1, Case Material Plastic, Color Black, Height 6 1/2 in, Width 1 1/2 in, Depth 7 3/4 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HCS Tongue Depressor, Wood, 5-1/2, PK1000 (HCS2001)
- DIAL 15.2 oz. Foam Hand Soap Pump Bottle, PK 4 (98609)
- NEUTROGENA Neutrogena Oil-Free Acne Wash 6 oz., PK24 (6811719)
- DIAL PROFESSIONAL Antibacterial Liquid Hand Soap, Floral Fragrance, 16 oz Pump Bottle (80790)
- ADVENTURE MEDICAL Rescue Flash™ Mirror, Packaged, Kit, Plastic Case (0140-1004)
- ADVENTURE MEDICAL Travel Series First Aid kit, Nylon, 4 Person (0120-0230)
- ADVENTURE MEDICAL Ultralight/Watertight Series First Aid kit, Nylon, 2 Person (0125-0291)
- ADVENTURE MEDICAL Tactical Kit Dental First Aid Kit, Plastic, 1 Person (0185-0102)
- ADVENTURE MEDICAL Survival Kit First Aid kit, Fabric, 2 Person (0130-0435)
- ADVENTURE MEDICAL First Aid Kit, Expedition (0100-0465)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 100 Person (90625)
- Adventure Medical First Aid Kits