Shop All First Aid Kits
This Product is Discontinued
Adventure Medical
Trauma Kit Professional, Trauma Pak with QuikClot(R), Plastic (Discontinued)
Mfr # 2064-0292
Zoro # G0318005
This Product is Discontinued
Key Features
- Includes (1) Bandage, (1) Conforming Gauze, (1) 3 in Dressing, (1) 2 in x 2 in Gauze Sterile PK2, (1) Dressing, (1) 4 in x 4 in Gauze Sterile PK2, (1) Bleeding, (1) Gloves Nitrile (Pair), (1) Hand Wipe, (1) QuikClot(R) Sport 25g, (1) Trauma Pad, (1) 5 in x 9 in Duct Tape, (1) 2 in x 26 in Duct Tape, (1) Fracture/Sprain Bandage, (1) Triangular Wound Care, (4) Antiseptic Wipe Medical Information, (1) Trauma and Accident Management Instructions
- First Aid Kit Type Kit
- Standards FDA Approved
- Case Material DryFlex(TM) Plastic Bag
- Height 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adventure Medical
- MFR # 2064-0292
- Zoro # G0318005
- UPC # 707708202926
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 6 1/2 in |
Width | 1 1/2 in |
Depth | 7 3/4 in |
Length | 6.5" |
Details
Includes | (1) Bandage, (1) Conforming Gauze, (1) 3 in Dressing, (1) 2 in x 2 in Gauze Sterile PK2, (1) Dressing, (1) 4 in x 4 in Gauze Sterile PK2, (1) Bleeding, (1) Gloves Nitrile (Pair), (1) Hand Wipe, (1) QuikClot(R) Sport 25g, (1) Trauma Pad, (1) 5 in x 9 in Duct Tape, (1) 2 in x 26 in Duct Tape, (1) Fracture/Sprain Bandage, (1) Triangular Wound Care, (4) Antiseptic Wipe Medical Information, (1) Trauma and Accident Management Instructions |
First Aid Kit Type | Kit |
Standards | FDA Approved |
Case Material | DryFlex(TM) Plastic Bag |
Header | First Aid |
Language | English |
Legend Style | Text |
Waterproof | Yes |
Subject Matter | General Purpose |
Color | Black |
Features | Designed for Immediate Response, Zeolite to Stop Bleeding Fast, Critical Trauma Instructions, Compact and Lightweight, Waterproof DryFlex(TM) Bag |
First Aid ANSI Kit Type | II |
People Served | 1 |
Industry Type | Healthcare |
Number of Components | 16 |
Kit Type | Trauma Kit |
Item | Professional, Trauma Pak with QuikClot(R) |
Color Code | No |
Description
Professional, Trauma Pak with QuikClot(R), Number of Components 16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.