Shop All First Aid Kits
Adventure Medical
Tactical Kit Dental First Aid Kit, Plastic, 1 Person
Mfr # 0185-0102
Zoro # G0317950
original price:
$18.35
5% off
new price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (1) Dental Wax Temporary Filling, (1) Temporary Cavity Filling Mixture, (5) Cotton Pellets, (5) Cotton Rolls, (1) Dental Floss, (3) Tooth Picks, (1) Tea Bag 100% Natural Pekoe Tea, (2) Anbesol/Orasol, (1) Benzocaine 20%, 75g (1) Dental First Aid Instructions
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adventure Medical
- MFR # 0185-0102
- Zoro # G0317950
- UPC # 707708301025
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 1 in |
Width | 5 in |
Depth | 5.25 in |
Housing Height | 1 in |
Housing Depth | 5 1/4 in |
Housing Width | 5 in |
Description
Dental First Aid Kit, Product Type Dental First Aid Kit, Application Oral, Number of People Served 1, Number of Components 20, Adhesive Bandages Included Bandages, Documentation Included Dental First Aid Guide, Wound Dressings Included (5) Cotton Pellets, Miscellaneous Kit Contents Included (3) Tooth Picks, Dental Floss, Tea Bag, Topical Medicinals Included (2) Anbesol/Orasol Benzocaine, Dental Wax Temporary Filling, Temporary Cavity Filling Mixture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3B SCIENTIFIC BONElike Human Skull Model, 8 part - w/ 3B Smart Anatomy (1000063)
- AERO HEALTHCARE Aeroband Triangular Bandage 1/Bag (ABN10)
- MAKEOVER MAKEUP Hip Kit No 3 - 26 in. Reacher; Contoured Sponge; Sock Aid; 18 in. Plastic Shoehorn & Dressing Stick (MA23115)
- LEAKTITE White Gasket Bucket Lid (LD5GG0WH010)
- ADVENTURE MEDICAL Adventure First Aid Series First Aid kit, Nylon, 4 Person (0120-0220)
- ADVENTURE MEDICAL Trauma Pak with QuikClot(R). (2064-0292)
- ADVENTURE MEDICAL Adventure First Aid Series First Aid kit, Fabric (2064-0291)
- ADVENTURE MEDICAL FirstAid Kit w/House, 55pcs, 10x3", BL/YL (0125-0290)
- ADVENTURE MEDICAL Rescue Flash™ Mirror, Packaged, Kit, Plastic Case (0140-1004)
- ADVENTURE MEDICAL First Aid Kit, Expedition (0100-0465)
- NORTH AMERICAN RESCUE Individual Bleeding Control Station Wall (ZZ-1000)
- Adventure Medical First Aid Kits