Shop All First Aid Kits
This Product is Discontinued
Adventure Medical
Portable Survival Tool Kit, Plastic Case (Discontinued)
Mfr # 0140-0828
Zoro # G4799742
This Product is Discontinued
Key Features
- Includes Sewing: (1) Sewing Needle, #7, Darner, Survival Instructions: (1) 62 Lifesaving Tools and Techniques, Survival Tools: (1) Aluminum Foil, Heavy Duty, 3 Sq. Ft., (1) Combination Knife, LED Light and Whistle, (1) Compass, Button, Liquid Filled, (1) Fire Lite(TM) Fire Striker, (4) Fish Hook, #10, (1) Fishing Line, (1) Safety Wire, Stainless Steel, (6 ft of 0.020"), (1) Signal Mirror, Rescue Flash(TM), (2) Snap Swivel, Size 12, (2) Split Shot, Tin B, (4) Tinder Quick(TM)
- First Aid Kit Type Kit
- Case Material Plastic
- Material ABS plastic
- Height 1 23/50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adventure Medical
- MFR # 0140-0828
- Zoro # G4799742
- UPC # 707708208287
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 1 23/50 in |
Width | 6 77/100 in |
Length | 8 in |
Details
Includes | Sewing: (1) Sewing Needle, #7, Darner, Survival Instructions: (1) 62 Lifesaving Tools and Techniques, Survival Tools: (1) Aluminum Foil, Heavy Duty, 3 Sq. Ft., (1) Combination Knife, LED Light and Whistle, (1) Compass, Button, Liquid Filled, (1) Fire Lite(TM) Fire Striker, (4) Fish Hook, #10, (1) Fishing Line, (1) Safety Wire, Stainless Steel, (6 ft of 0.020"), (1) Signal Mirror, Rescue Flash(TM), (2) Snap Swivel, Size 12, (2) Split Shot, Tin B, (4) Tinder Quick(TM) |
First Aid Kit Type | Kit |
Case Material | Plastic |
Material | ABS plastic |
Language | English |
Waterproof | Yes |
Legend Style | Text and Symbol |
Subject Matter | Emergency |
Color | Orange |
Features | Be Seen and Heard, Keep Your Essentials Safe and Dry, Slice, Shave, and Whittle, Illuminate Your Work, Start a Fire With One Hand, Find Your Way Back, Knowledge is Survival |
People Served | 1 |
Industry Type | Healthcare |
Item | Portable Survival Tool Kit |
Description
Portable Survival Tool Kit, People Served 1, Case Material Plastic, Color Orange, Height 1 23/50 in, Length 8 in, Width 6 77/100 in, Includes (1) Knife, (1) Whistle, (1) LED Light, (1) Signal Mirror, (1) Survival Instructions, (1) Tinder, (1) Sparker, (1) Bailing Wire, (1) Cord, (1) Fishing Line, (1) Aluminum Foil, (1) Compass, (1) Fishing Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.