Shop All First Aid Kits
Adventure Medical
FirstAid Kit w/House, 55pcs, 10x3", BL/YL
Mfr # 0125-0290
Zoro # G303658301
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (5) Bandage Adhesive Fabric, (3) 1 in x 3 in Bandage Adhesive Fabric Knuckle, (1) Bandage Conforming Gauze, (2) 3 in Dressing Gauze Sterile PK2, (3) 2 in x 2 in Dressing Gauze Sterile PK2, (2) 3 in x 3 in Dressing Non-Adherent Sterile, 3 in x 4 in (1) Bleeding, (1) Gloves Nitrile (Pair), (1) Hand Wipe, (1) Trauma Pad, (2) 5 in x 9 in Blister/Burn, (2) Moleskin, (1) Duct Tape, (1) Duct Tape, 2 in x 50 in (1) Fracture/Sprain Bandage Elastic with Hook-and-Loop closure, (3) 2 in Safety Pins, (1) Splinter Picker/Tick Remover, (1) Forceps Medication, (2) After Bite Wipe, (2) Antihistamine (Diphenhydramine 25 mg), (2) Aspirin (325 mg) PK2, (2) Diamode (Loperamide HCI 2 mg) PK1, (2) Ibuprofen (200 mg) PK2, (2) Acetaminophen (500 mg) PK2, (6) Wound Care Antiseptic Wipe, (2) Alcohol Swab, (1) Cotton Tip Applicator PK2, (1) Syringe Irrigation 10 cc, (18) Gauge Tip, (1) Tape, (1) 1 in x 10 yd Skin Tac Topical Adhesive Wipe, (3) Triple Antibiotic Ointment, (1) Single Use, (1) 1/4 in x 4 in Wound Closure Strips PK10
- First Aid Kit Type Kit
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adventure Medical
- MFR # 0125-0290
- Zoro # G303658301
- UPC # 707708002908
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 3 in |
Width | 7.5 in |
Depth | 10 in |
Housing Height | 3 in |
Housing Width | 10 in |
Housing Depth | 7 1/2 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 4, Number of Components 55, Adhesive Bandages Included (11) Moleskin, (3) Knuckle Bandages, (5) Bandages, Wound Dressings Included (10) Wound Closures Strips, (2) Non-Stick Dressings, (5) Gauze Dressings, Conforming Gauze, Duct Tape, Elastic Bandage, Tape, Trauma Pad, Miscellaneous Kit Contents Included (3) Safety Pins
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPAC Cert Mini Kit (K3922)
- WATERLOO HEALTHCARE Waterloo 3" Gray Plastic Tray with Adjustable Dividers (WDC-2025)
- NORDIC ICE Refrigerant Gel Pack, 7 1/2 x 5 1/2 x 11/4in, 24PK (NI24)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1026 Baseline Plastic Absolute Axis - Attachment Only for 12 in. Goniometer (12-1026)
- ADVENTURE MEDICAL Rescue Flash™ Mirror, Packaged, Kit, Plastic Case (0140-1004)
- ADVENTURE MEDICAL Adventure First Aid Series First Aid kit, Fabric (2064-0291)
- ADVENTURE MEDICAL Survival Kit First Aid kit, Fabric, 2 Person (0130-0435)
- ADVENTURE MEDICAL Tactical Kit Dental First Aid Kit, Plastic, 1 Person (0185-0102)
- ADVENTURE MEDICAL Ultralight/Watertight Series First Aid kit, Nylon, 2 Person (0125-0291)
- ADVENTURE MEDICAL First Aid Kit, Expedition (0100-0465)
- ACME UNITED First Aid Only FAE-7015 SmartCompliance Refill Sting Relief Wipes, 10/Box (FAE-7015)
- Adventure Medical First Aid Kits