Shop All EMT Supplies
This Product is Discontinued
Adventure Medical
Emergency Medical Kit, Nylon, Blu, 3-3/4" H (Discontinued)
Mfr # 0115-0200
Zoro # G6616351
This Product is Discontinued
Key Features
- Color Blue
- Number of Components 66
- Width 6 in
- Height 3 3/4 in
- Standards FDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adventure Medical
- MFR # 0115-0200
- Zoro # G6616351
- UPC # 707708000232
- Country of Origin China
- Category EMT Supplies
Dimensions
Width | 6 in |
Height | 3 3/4 in |
Depth | 8 1/2 in |
Details
Item | Emergency Medical Kit |
Color | Blue |
Number of Components | 66 |
Standards | FDA |
Number of Pockets | 8 |
Includes | (11) Pre-Cut and Shaped, (2) 3 in x 4 in Dressing Non-Adherent, (2) 4 in x 4 in Dressing Gauze, (2) After Bite Ammonia Wipe, (2) Aspirin, (3) Acetaminophen, (3) Butterfly Closure Bandage, (3) Finger Bandage, (3) Safety Pins, (3) Triple Antibiotic Ointment, (4) Ibuprofen, (4) Meclizine, (5) Antiseptic Wipe, (5) Knuckle Bandage, (8) 1 in x 3 in Bandage, 1/2 in x 10 yd Easy Care Wound Tape, 2 in Bandage Elastic with Hook-and-Loop, 2 in Conforming Gauze Bandage, 5 in x 9 in Trauma Pad, Aloe Vera Gel with Lidocaine, Antihistamine, Box/2, Cold Pack, Cotton Tip Applicator, Easy Care Fracture and Sprain, Easy Care Medications, Folding Scissors, Guide to Marine Medicine, Instructions, Instructions Easy Care Bleeding, Moleskin, Nitrile Gloves, Package/2, Splinter Picker, Tick Remover Forceps |
Case Material | Nylon |
People Served | 1 to 6 |
Description
Emergency Medical Kit, EMS/Trauma/Response, Number of Components 66, People Served 1 to 6, Case Material Nylon, Color Blue, Number of Pockets 8, Height 3 3/4 in, Width 6 in, Depth 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.