Shop All EMT Supplies
Adventure Medical
Emergency Medical Kit, Nylon, Bl, 14-1/2" H
Mfr # 0115-2000
Zoro # G6664712
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Width 6 3/4 in
- Number of Components 593
- Height 14 1/2 in
- People Served 1 to 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adventure Medical
- MFR # 0115-2000
- Zoro # G6664712
- UPC # 707708000348
- Country of Origin United States
- Category EMT Supplies
Dimensions
Width | 6 3/4 in |
Height | 14 1/2 in |
Depth | 22 3/4 in |
Details
Item | Emergency Medical Kit |
Color | Blue |
Number of Components | 593 |
People Served | 1 to 12 |
Includes | (10) Cotton Pellets, (10) Gloves, (12) Acetaminophen - pkg/2, (12) Antihistamine, (12) Cold Medicine- Medicidin-D - pkg/2, (12) Diamond - pkg/1, (12) Diotame - pkg/2, (12) Ibuprofen - pkg/2, (13) Fingertip Bandage Adhesive, (13) Knuckle Bandage Adhesive, (14) Moleskin Pre-Cut and Shaped, (15) Alcohol Swab, (15) Skin Staples, (16) 1 x 3" Bandage Adhesive, (2) 1" x 10 yd Tape, (2) 1/4" x 4" Wound Strips - pkg/10 in, (2) 18G x 1 1/2" Disposable Needles, (2) 2" Bandage Elastic Self-Adhering, (2) 21G x 1 1/2" Disposable Needle, (2) 25G x 5/8" Disposable Needle, (2) 3mil/5mil Syringes, (2) 4" /6" Bandage, (2) 5" x 9" /8" x 10" Trauma Pad, (2) Aloe Vera, (2) Cold Pack, (2) Cotton Tips - pkg/2, (2) Eye Pad, (2) Eye Wash, (2) Finger Splint, (2) Glacier Gel, (2) Iodine, (2) Number 11 Blade Disposable Scalpels, (2) Size 7-1/2 Gloves, (20) 3" x 3" Antiseptic Wipe, (20) 4" x 4" /(14) 2" x 2" /(8) 3" x 3" /(14) 4" x 4" Dressing Gauze, (3) 20cc Irrigation Syringe, (3) 3" Bandage Conforming Gauze, (3) 3" Bandage Elastic, (3) Antacid - pkg/2, (3) Oral Rehydration Salts, (4) Cotton Rolls, (4) Tongue Depressor, (4) Topical Adhesive, (4) Tucks Hemorrhoid Towelettes, (5) 3" x 4" /2 3/8" x 2 3/4" /(2) 4" x 4 3/4" Dressing Transparent, (6) Anti Acid, (6) Aspirin - pkg/2, (6) Cortisone Cream, (6) Dressing, (6) Safety Pins, (8) Bandage Waterproof Assorted, (8) Cold Relief Tabs - pkg/2, (8) Triple Antibiotic Ointment, 1 1/4" Angiocatheter, 18 Gauge Tip, 3-0/5-0 Nylon Sutures, 4 1/2" Forceps, 4" Shears, 4" x 36" Splint, 5 1/2" Forceps, 5" Needle Holder, 5" SS Forceps, 84" x 56" Reflective Blanket, After Bite Wipe, Airway Oral Set/6, Antifungal Cream, Blood Pressure Cuff, Catheter, CPR Mask, Decongestant Spray, Ear Drops, Hand Sanitizer, Hand Wipe, Instructions Marine Easy Care, IV Administration Set, Laxative, Lip Balm, Lubricant, Meclizine - pkg/2, Mirror, Pencil, Petrolatum, Repellent, Scrub Brush, Spatula, Staple Remover, Stethoscope, Sunscreen, Thermometer, Towel Drape, Wax Rope |
Case Material | Nylon |
Standards | FDA |
Number of Pockets | 8 |
Description
Emergency Medical Kit, EMS/Trauma/Response, Number of Components 593, People Served 1 to 12, Case Material Nylon, Color Blue, Number of Pockets 8, Height 14 1/2 in, Width 6 3/4 in, Depth 22 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Automatic Crown Remover Set (CYZR-0307)
- FIRST AID ONLY Adhesive Elastic Tape, Tan, 1 W, 5 L, PK12 (M656)
- IRON DUCK Ergonomic Shoulder Strap (30008)
- MCKESSON MooreBrand Double Hook and Loop Closure Elastic Bandage, 6 Inch x 4-1/2 Yard, 10PK (80861)
- ADVENTURE MEDICAL Emergency Medical Kit, Plastic, Red, 7" H (0120-0200)
- AEK Police Narcan Belt Pouch Compact Hook and Loop (EN9437)
- KEMP USA Combat Application Tourniquet (11-178)
- EMI Trauma Pac(TM), 81 Components, Black Color (859)
- KEMP USA Kemp CPR Board, 10-518 (10-518)
- CARBONFLEX CarbonFlex 30057B 3 in. Round; Banana Plug; Insulated; Non - Gelled; Carbon Rubber; Reusable Elect.; Black 1 Per Pkg (30057B)
- EMI Emergency Burn Kit Advance, 25 Components (608)
- Adventure Medical EMT Supplies