Shop All EMT Supplies
Adventure Medical
Emergency Medical Kit, Nylon, 5-29/32" H
Mfr # 0115-0400
Zoro # G6610523
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Number of Components 138
- Width 8 in
- Height 5 29/32 in
- People Served 1 to 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adventure Medical
- MFR # 0115-0400
- Zoro # G6610523
- UPC # 707708000317
- Country of Origin United States
- Category EMT Supplies
Dimensions
Width | 8 in |
Height | 5 29/32 in |
Depth | 11 in |
Details
Item | Emergency Medical Kit |
Color | Blue |
Number of Components | 138 |
People Served | 1 to 6 |
Includes | (14) Moleskin Pre-Cut and Shaped, (15) Antiseptic Wipe, (15) Fingertip Bandage Adhesive, (15) Knuckle Bandage Adhesive Fabric, (2) 2 in Bandage Conforming Gauze, (2) 2 in x 4 1/2 in Bandage Adhesive Fabric, (2) 4 in x 4 in Dressing Gauze, (2) After Bite Wipe, (2) Aloe Vera Gel with Lidocaine, (2) Antihistamine, (2) Aspirin, (2) Cold Pack, (2) Cotton Tip Applicator, (2) Eye Pad Sterile, (2) Gloves Nitrile, (2) Tincture of Benzoin Topical Adhesive, (20) 1 in x 3 in Bandage Adhesive Fabric, (3) Safety Pins, (4) 3 in x 4 in Dressing Non-Adherent, (5) Acetaminophen, (5) Ibuprofen, (5) Meclizine, (6) Triple Antibiotic Ointment, 1 in x 10 yd Tape, 1 in x 4 in Bandage Stockinet Tubular, 1/4 in x 4 in Wound Closure Strips, 20 cc Syringe Irrigation, 3 in Bandage Elastic with Hook-and-Loop, 4 in x 36 in Splint, 5 in x 9 in Trauma Pad, 84 in x 56 in Emergency Reflective Blanket, Blunt Tip Scissors, CPR Face Shield, Eye Wash, Guide to Marine Medicine, Instructions Easy Care Bleeding, Instructions Easy Care Fracture and Sprain, Instructions Easy Care Medications, Instructions Easy Care Wound, Package/10, Package/2, Pencil, Povidone Iodine, Splinter Picker, Tick Remover Forceps, Triangular Bandage |
Standards | FDA |
Case Material | Nylon |
Number of Pockets | 8 |
Description
Emergency Medical Kit, EMS/Trauma/Response, Number of Components 138, People Served 1 to 6, Case Material Nylon, Color Blue, Number of Pockets 8, Height 5 29/32 in, Width 8 in, Depth 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Sharps Container, 1 Gallon, 5 Per Case (SHARP-1GX5)
- COVIDIEN Stretch Bandage, Cotton/Polyester, PK12 (K3CB019232)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 75 Person (740024)
- HCS Medicine Cup, Round, 1 oz., PK5000 (HCS0220)
- ADVENTURE MEDICAL Emergency Medical Kit, Nylon, Bl, 14-1/2" H (0115-2000)
- ADVENTURE MEDICAL Emergency Medical Kit, Plastic, Red, 7" H (0120-0200)
- IRON DUCK Ergonomic Shoulder Strap (30008)
- CARBONFLEX CarbonFlex 30053 4 in. Round; Pin; Insulated; Non - Gelled; Carbon Rubber; Reusable Electrode; Black 1 Per Pkg (30053)
- MIRACLE POINT Tweezers, 2-1/4 In L (MPT12BLK/CLR)
- HEALTH AID 6 MACHINE Medicine Vending Machine, 0.25 (HA6-25)
- VIVE HEALTH Emesis Bags, PK24 (LVA1088BLU24)
- Adventure Medical EMT Supplies