Shop All EMT Supplies
This Product is Discontinued
Adventure Medical
Emergency Medical Kit, Fiberglass, Blue (Discontinued)
Mfr # 0115-0600
Zoro # G6615301
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Yellow
- Width 12 1/8 in
- Number of Components 162
- Height 10 1/2 in
- People Served 1 to 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adventure Medical
- MFR # 0115-0600
- Zoro # G6615301
- UPC # 707708106002
- Country of Origin United States
- Category EMT Supplies
Dimensions
Width | 12 1/8 in |
Height | 10 1/2 in |
Depth | 5 7/8 in |
Details
Item | Emergency Medical Kit |
Color | Yellow |
Number of Components | 162 |
People Served | 1 to 8 |
Standards | FDA |
Number of Pockets | 8 |
Includes | (10) Knuckle Easy Access Bandages(R), (14) Moleskin Pre-Cut and Shaped, (2) 1 in x 4 in Stockinet Tubular Bandage, (2) 2 in x 4 1/2 in Adhesive Bandage, (2) 3 in Conforming Gauze Bandage, (2) 3 in Elastic Bandage with Hook-and-Loop Closure, (2) 5 in x 9 in Trauma Pad, (2) Antiseptic Wipe, (2) Cortisone Cream, (2) Gloves Nitrile, (2) Ibuprofen - pkg/2, (2) Instant Cold Compress, (2) Povidone Iodine, (2) Skin Tac(TM) Topical Adhesive Wipe, (2) Triple Antibiotic Ointment (Bacitracin Zinc, (25) 1 in x 3 in Easy Access Bandages(R), (3) Safety Pin, (3) Sterile Eye Pad, (4) 3 in x 4 in Sterile Non-Adherent Dressing, (4) 4 in x 4 in Dressing, (4) Acetaminophen - pkg/2, (4) Antacid - pkg/2, (4) Antihistamine - pkg/1, (4) Aspirin - pkg/2, (4) Cotton Tip Applicator - pkg/2, (4) Diamode - pkg/1, (4) Ibuprofen - pkg/2, (4) Triple Antibiotic Ointment, (6) 3 in x 3 in Sterile Gauze Dressing - pkg/2, (6) 4 in x 4 in Sterile Gauze Dressing - pkg/2, (6) After Bite(R) Bite and Sting Relief Wipe, (6) Antiseptic Wipe, 1 ft x 10 yd Tape, 1/4 in x 4 in Wound Closure Strip - pkg/10, 20 cc Irrigation Syringe, 4 in EMT Shears, 4 in x 36 in Splint, 56 in x 84 in Emergency Reflective Blanket, After Burn(R) Aloe Vera Gel with Lidocaine, After Cuts and Scrapes(R) Pump, Banzalkonium Chloride, CPR Breathing Barrier, Easy Care First Aid(TM) Card, Eye Wash, Finger Splint, Gauze Sterile - pkg/2, Marine Medicine Comprehensive Guide, Meclizine HCl - pkg/2, Neomycin Sulfate, Splinter Picker, Tick Remover Forceps, Triangular Bandage |
Case Material | Fiberglass |
Description
Emergency Medical Kit, EMS/Trauma/Response, Number of Components 162, People Served 1 to 8, Case Material Fiberglass, Color Yellow, Number of Pockets 8, Height 10 1/2 in, Width 12 1/8 in, Depth 5 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.