Shop All First Aid Kits
This Product is Discontinued
Adventure Medical
Bulk Trauma Kit, Plastic (Discontinued)
Mfr # 2064-0294
Zoro # G7480280
This Product is Discontinued
Key Features
- First Aid Kit Type Kit
- Includes (2) 2 inx 2 in Dressing Gauze Sterile, (2) 4 in x 4 in Dressing Gauze Sterile, (2) Gloves, (4) Antiseptic Wipe, 2 in x 26 in Duct Tape, 25g QuikClot(R) Sport(TM), 3 in Conforming Gauze, 5 in x 9 in Trauma Pad, Bandage, Hand Wipe, Trauma and Accident Management Instructions, Triangular Bandage
- Case Material Plastic
- Material 400 Denier Nylon
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adventure Medical
- MFR # 2064-0294
- Zoro # G7480280
- UPC # 707708002946
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 5 in |
Width | 5 in |
Depth | 6 1/2 in |
Details
First Aid Kit Type | Kit |
Includes | (2) 2 inx 2 in Dressing Gauze Sterile, (2) 4 in x 4 in Dressing Gauze Sterile, (2) Gloves, (4) Antiseptic Wipe, 2 in x 26 in Duct Tape, 25g QuikClot(R) Sport(TM), 3 in Conforming Gauze, 5 in x 9 in Trauma Pad, Bandage, Hand Wipe, Trauma and Accident Management Instructions, Triangular Bandage |
Case Material | Plastic |
Material | 400 Denier Nylon |
Glow-in-the-Dark | No |
Header | First Aid |
Language | English |
Waterproof | Yes |
Legend Style | Text |
Color | White/Red/Black/Blue |
Features | Respond Fast, Durable, Waterproof, & Reusable, Critical First Aid Information, Goes Anywhere, So YouRe Always Prepared, Personal Protection |
People Served | 1 |
Kit Type | Bulk |
Item | Trauma Kit |
Number of Pockets | 1 |
Industry Type | Healthcare |
Number of Components | 17 |
Description
Trauma Kit, Bulk, Number of Components 17, People Served 1, Case Material Plastic, Color White/Red/Black/Blue, Number of Pockets 1, Height 5 in, Width 5 in, Depth 6 1/2 in, Includes (2) 2 inx 2 in Dressing Gauze Sterile, (2) 4 in x 4 in Dressing Gauze Sterile, (2) Gloves, (4) Antiseptic Wipe, 2 in x 26 in Duct Tape, 25g QuikClot(R) Sport(TM), 3 in Conforming Gauze, 5 in x 9 in Trauma Pad, Bandage, Hand Wipe, Trauma and Accident Management Instructions, Triangular Bandage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.