Adventure Medical

Adventure Medical QuickClot Gauze 3" x 2' (Discontinued)


This Product is Discontinued
Shop for all First Aid Kits
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

QuickClot Gauze 3" x 2'

With QuikClot Advanced Clotting Gauze, you have the power to stop bleeding in the palm of your hand. Tested and proven through years of combat use by the U.S. Military, QuikClot can be depended on to save time when every second counts.

The hemostatic gauze works on contact to stop bleeding by accelerating your body's natural clotting process, clotting blood five times faster. QuikClot Gauze is impregnated with kaolin, a naturally-occurring mineral proven to be effective as a hemostatic agent. Inorganic and inert, kaolin is non-allergenic, making it safe and effective to use. This extremely absorbent 3" x 4" gauze is flexible and pliable, easily contouring to wounds. Make QuikClot a part of your trauma pack or first aid kit so you're prepared when emergencies occur.

Features:

Stop Bleeding Fast

  • Control bleeding with QuikClot® hemostatic gauze, which acts on contact to stop bleeding five times faster. The gauze is impregnated with kaolin, a mineral that accelerates your body's natural clotting process.

Trusted by Professionals

  • Choose the hemostatic agent with years of proven effectiveness in combat and recommended by Tactical Combat Casualty Care (TCCC) guidelines for use by all branches of the US military.

Safe & Effective

  • Apply QuikClot Gauze without fear. Kaolin is an inert, non-allergen mineral demonstrated to be an effective clotting agent that contains no botanicals and no animal or human proteins.

Easy to Use

  • Act quickly with confidence in emergencies. QuikClot Clotting Gauze easily conforms to wounds – simply position the gauze over the source of the bleeding and apply pressure.

Portable & Convenient

  • Be prepared wherever you go with this lightweight, extremely compact hemostatic dressing. Add it to your trauma kit, glove box, emergency medical kit, range bag, first responder kit, or purse.

Kit Details:

  • Size: 4.5" x 0.5" x 5"
  • Weight: 0.02 oz.
  • Group Size: 1 Person
  • Trip Duration: Single Use

*Sold as an Individual

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.