Adventure Medical 374115 3 in. x 2 ft. Quikclot Advanced Gauze
Mfr # 374115
Zoro # G204041929
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adventure Medical
- MFR # 374115
- Zoro # G204041929
- UPC # 44224001252
- Country of Origin China
- Category Medical Equipment Bags & Cases
Description
With QuikClot Advanced Clotting Gauze, you have the power to stop bleeding in the palm of your hand. Tested and proven through years of combat use by the U.S. Military, QuikClot can be depended on to save time when every second counts. The hemostatic gauze works on contact to stop bleeding by accelerating your body's natural clotting process, clotting blood five times faster. QuikClot Gauze is impregnated with kaolin, a naturally-occurring mineral proven to be effective as a hemostatic agent. Inorganic and inert, kaolin is non-allergenic, making it safe and effective to use. This extremely absorbent gauze is flexible and pliable, easily contouring to wounds. Make QuikClot a part of your trauma pack or first aid kit so you're prepared when emergencies occur.
Specifications- Size: 3" x 2'
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bulk First Aid kit, Plastic, 1 Person (54583)
- DEGREE Deodorant, Extreme Blast, 1.7 Oz., PK12 (CB265101)
- ZORO SELECT Pain Relief, Tablet, 565mg Size, PK100 (22833)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 6.2 qt., Bottle, Red, PK12 (182)
- DMI Water Bag, 20 lb., Vinyl (534-2018-0000)
- RLM DISTRIBUTION White Blanket Storage bag (HO750824)
- MEDSOURCE Fanny Pack, Red (MS-33309)
- MEDSOURCE BP Kit, Blue (MS-MED5N)
- EMI Fanny Pack, Nylon, Yellow, 10inx6inx5in. (460 YELLOW)
- MEAL KIT SUPPLY Emergency Food Ration Packet, 140 oz, PK12 (MKA-001)
- EMI Response Bag, Beige, 10" L (9314)
- Adventure Medical Medical Equipment Bags & Cases