Shop All Identification Labels
Advantus
Wristband, Tyvek, Visitor, 500 10PK
Mfr # AVT76095
Zoro # G201818364
product price: $38.55
/pk 10, $3.85/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tyvek
- Shape Rectangle
- Color Pink
- Features Strong; Adhesive
- Type Medical Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantus
- MFR # AVT76095
- Zoro # G201818364
- UPC # 91141760953
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Length | 10" |
Max. Label Width | 3/4" |
Details
Material | Tyvek |
Shape | Rectangle |
Color | Pink |
Features | Strong; Adhesive |
Type | Medical Label |
Item | COVID Prescreened Visitor Wristbands |
Description
Promote safety and peace of mind using these COVID Prescreened Visitor Wristbands. They identify visitors screened at entry for COVID-19 with their preprinted message: "VISITOR COVID-19 PreScreened VISITOR". Using highly visible identification as part of your reopening strategy shows guests you're doing your part to ensure their safety. Wristbands are perfect for offices, hospitals, doctors' offices, government buildings and schools. Preprinted Tyvek material is water-resistant and tear-resistant to withstand handwashing, hand sanitizing and daily use. Wristbands also feature a secure, tamper-resistant adhesive tab.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Compact SafeKey Key Retaining Nylon Padlock 1.5 in Aluminum Shackle KD Red 6PK (CPT-RED-38AL-KD6PK)
- DEWALT Mechanics Gloves, M, Yellow (DPG780M)
- POINT6 Essential Ultra Light Cushion Over The Calf Socks, Black, Medium, PR (11-2401-204-06)
- LYLE Reflective Lockout Tagout Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0260-RA_10X7)
- VNM SIGNMAKER Label Tape, White, 4in W, For Mfr No. VnM4, MAGWT-3102 (MAGWT-3102)
- NMC Danger / Peligro Label, Pk5 (ESD1AP)
- NMC Certified First Aid Hard Hat Emblem, Pk25 (HH35R)
- NMC Emergency Medical Technician Hard Hat Emblem, Pk25 (HH40)
- NMC Danger Label, Pk5, D1AP (D1AP)
- NMC Placard Sign, 1203 3 Dot, Material: Unrippable Vinyl (DL41BUV)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, 89135 (89135)
- Advantus Safety Labels