Shop All Storage Bins
Advantus
Weave Storage Bin, Plastic, 10.5 in W, 13.5 in H, Black, 2 PK
Mfr # AVT40328
Zoro # G307203439
product price: $22.49
/pk 2, $11.25/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Overall Width 10.5 in
- Overall Height 13.5 in
- Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantus
- MFR # AVT40328
- Zoro # G307203439
- UPC # 91141403287
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Width | 10.5 in |
Overall Height | 13.5 in |
Overall Depth | 8.8 in |
Depth | 8.8" |
Details
Color | Black |
Material | Plastic |
Item | Weave Storage Bin |
Shape | Square |
Type | Wastebasket |
Description
Elegantly designed weave bin is perfect for storing items in your home or office Durable plastic construction reliably contains a large variety of items Side handles provide a secure grip for easy transportation Bin can be used to hold media items, binders, notebooks, household items, hardware and more
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME BASICS 8 Tier Portable Polyester Shoe Closet, Grey (SC49298)
- PROSKIT Compartment Storage Box with 10 compartments, 1.5 in H x 7.5 in W (SB-2419)
- QUANTUM STORAGE SYSTEMS Red Plastic 16-1/2 in L, 10-7/8 in W, 1 in H (COV92000RD)
- FLAMBEAU Plastic ESD Bin Divider, Black, 1 1/4 in W, 1/8 in H, 25 PK (6780CD - 35/52C)
- ADVANTUS Storage Bin, Plastic, Black, 5 PK (AVT37530)
- ADVANTUS Storage Bin, Plastic, 12.5 in W, 11.13 in H, Black (40376)
- AKRO-MILS Storage Bin, Polypropylene, 4 in H, Tan (QSB109IV)
- QUANTUM STORAGE SYSTEMS Storage Bin, Polypropylene, 3 in H, Clear (QUS210CL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 11 5/8 in L, Green (QSB109GN)
- HONEY-CAN-DO Storage Bin, Wood, 12.5" W, 36" H, 33.3" L, Natural (SRT-01602)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 23 5/8 in L, Clear (30174SCLAR)
- Advantus Storage Bins