Shop All Desk Accessories & Organizers
Advantus
Weave Bins, Black Plastic, 3 Bins, PK3
Mfr # AVT-40329
Zoro # G5174657
product price: $28.69
/pk 3, $9.56/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Height 9"
- Depth 10.75"
- Accessory Type Weave Bins,Black Plastic,3 Bins,PK3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantus
- MFR # AVT-40329
- Zoro # G5174657
- UPC # 091141403294
- Country of Origin United States
- Category Desk Accessories & Organizers
Dimensions
Height | 9" |
Width | 13.63" |
Depth | 10.75" |
Details
Item | Weave Bins,Black Plastic,3 Bins,PK3 |
Color | Black |
Material | Plastic |
Accessory Type | Weave Bins,Black Plastic,3 Bins,PK3 |
Closure | Open Top |
Description
Weave Bins,Black Plastic,3 Bins,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON (912) DURABrite Pro Ink, 1700 Page-Yield, Cyan (T912220)
- EDUPRESS Addition Flash Cards - All Facts 0-12 (TCR62027)
- AVERY DENNISON Return Address Labels, 30Up, White, PK1500 (5195)
- C-LINE PRODUCTS C-Line Name Tent Holder, 11-3/16in x 4-1/4in, Clear, 25 Cards/Pack (87507)
- ADVANTUS Panel Wall Clips, 40 Sheet Capacity, 50/BX, Assorted 50PK (AVT75336)
- ADVANTUS Panel Wall Clips, 40 Sheet Capacity, 4/PK, Assorted 4PK (AVT75306)
- ADVANTUS Zipper Pouch, Expanding, Gray (AVT-50904)
- ADVANTUS Grip-A-Strip Display Rail, 12"L, Satin (AVT1025)
- ADVANTUS Super Stacker Crayon Box, Clear, 4 3/4 x 3 1/2 x 1 3/5 (40311)
- ADVANTUS Binder Pouch for Pencil, Black (AVT-67024)
- BASICWISE Printer Stand Shelf Wood Office Desktop Compartment Organizer, White (QI003731.WT)
- Advantus Desk Accessories & Organizers