Shop All Desk Accessories & Organizers
Advantus
Weave Bins, Black Plastic, 3 Bins, PK3
Mfr # AVT-40326
Zoro # G5174681
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Height 4"
- Depth 7.38"
- Accessory Type Weave Bins,Black Plastic,3 Bins,PK3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advantus
- MFR # AVT-40326
- Zoro # G5174681
- UPC # 091141403263
- Country of Origin United States
- Category Desk Accessories & Organizers
Dimensions
Height | 4" |
Width | 9.88" |
Depth | 7.38" |
Length | 10" |
Size | Small |
Details
Item | Weave Bins,Black Plastic,3 Bins,PK3 |
Color | Black |
Material | Plastic |
Accessory Type | Weave Bins,Black Plastic,3 Bins,PK3 |
Weight | 2.5 lbs |
Closure | Open Top |
Description
Weave Bins,Black Plastic,3 Bins,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON 4539C001 (GI-21) Ink, Yellow (4539C001)
- BROTHER Cartridge, Tape, 1-1/2""-Bk/We (BRTTZE261)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 7 Doors, Surface, - (3507ASU)
- ZORO SELECT Stapler, 20 Sheet, Black/Gray (2WFT3)
- ADVANTUS Super Stacker Pencil Box, Clear, 8 1/4 x 3 3/4 x 1 1/2 (40309)
- ADVANTUS Panel Wall Clips, 40 Sheet Capacity, 50/BX, Assorted 50PK (AVT75336)
- ADVANTUS Panel Wall Clips, 40 Sheet Capacity, 4/PK, Assorted 4PK (AVT75306)
- ADVANTUS Grip-A-Strip Display Rail, 24"L, Satin (AVT2000)
- ADVANTUS Zipper Pouch, Expanding, Gray (AVT-50904)
- ADVANTUS Super Stacker Crayon Box, Clear, 4 3/4 x 3 1/2 x 1 3/5 (40311)
- MARTHA STEWART Kerry 3 Pack Plastic Stackable Office Desk Drawer Organizers with Gold Trim, 9 x 6 (BE-PB8974-G-3-CLRGLD-MS)
- Advantus Desk Accessories & Organizers