Advantus

U.S. Flag, 8ft. Staff, Fringe, 3ft.x 5ft.


product price: $487.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Heavyweight Nylon
  • Height 36"
  • Length 60"
  • Features Round Base
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Advantus
  • MFR # MBE031400
  • Zoro # G5174605
  • UPC #
    097099250003
  • Country of Origin United States
  • Category Flags

Dimensions

Height 36"
Length 60"

Details

Item U.S. Flag,8ft. Staff,Fringe,3ft.x 5ft.
Material Heavyweight Nylon
Features Round Base

Description

U.S. Flag,8ft. Staff,Fringe,3ft.x 5ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.