Shop All Security Seals
Advantus
Tag Wires, 12" Long, PK1000
Mfr # 2612TW
Zoro # G5031041
product price: $13.05
/pk 1000, $0.01/ea
$13.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Material Galvanized Annealed Steel Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantus
- MFR # 2612TW
- Zoro # G5031041
- UPC # 097099260019
- Country of Origin China
- Category Security Seals
Dimensions
Length | 12" |
Details
Item | Tag Wires |
Material | Galvanized Annealed Steel Wire |
Description
Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK100 (377968)
- AZAR DISPLAYS Four-Pocket Wall Mount Letter Brochure Holder, PK2 (252096)
- GHENT 24"x36" Glass Dry Erase Board, Wall Mounted, White (HMYSN23WH)
- A&D WEIGHING Digital Compact Bench Scale 200g Capacity (EK-200I)
- TYDENBROOKS Security Seal, Blue, PK200 (46020121-03)
- TYDENBROOKS Tug-Tight Seal, 12", Yellow, 40 Lb, PK1000 (32011121-06)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Blue, Pk250 (070H19PPBL)
- ELC SECURITY PRODUCTS Pull Rip Barcode Seals 8-1/2" x 9/64", Blue, Pk250 (061RIML128PPBL)
- UNIVERSEAL Pull-Tight Seals, Blue, Plastic, PK100 (UPULL-HD 12 BLUE100)
- PARTNERS BRAND Cable Seals, 1/16" x 12" Black, PK100 (SE1050B)
- UNIVERSEAL Bolt Seal 3-1/4" x 21/64", Steel, Blue, Pk50 (SHL BLUE50)
- Advantus Protective Packaging