Shop All File Boxes
Advantus
Storage Box, Letter/Legal, 15-gal., Clear
Mfr # 34009
Zoro # G5259786
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2.01 cu ft
- File Size Letter/Legal
- Height 15.75"
- Closure Lift-Off Lid
- Width 23.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advantus
- MFR # 34009
- Zoro # G5259786
- UPC # 097099340094
- Country of Origin Israel
- Category File Boxes
Dimensions
File Size | Letter/Legal |
Height | 15.75" |
Width | 23.75" |
Depth | 15.75" |
Size | Letter/Legal |
Inside Width | 21.63" |
Inside Height | 14.75" |
Inner Depth | 13.75" |
Details
Item | Storage Box,Letter/Legal,15-gal.,Clear |
Capacity | 2.01 cu ft |
Closure | Lift-Off Lid |
Color | Clear |
Material | Plastic |
Load Capacity | 2.01 cu ft |
Product Type | Storage Box,Letter/Legal,15-gal.,Clear |
Volume Capacity | 15 gal |
Weight | 8 lbs |
Application | Document |
For Use With | Hanging File Folders |
Box Type | General Materials Tote |
Number of Bins | 1 |
Fastener Style | Snap |
Strength | Medium-Duty |
Description
Storage Box,Letter/Legal,15-gal.,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Lab Scalpel Blades, Size 22, Box of 100 (CYZR-0012)
- TARIFOLD Sign Holder, Clear, 9/32 in H, Adhesive, PK5 (P194750)
- MARTIN YALE Opener, Desktop Letter, Gray (1632)
- ZORO SELECT 24" x 18" Open Poly Bags, 2 mil, Clear (5DGZ6)
- ADVANTUS Companion Portable File Storage Box (TLF2B)
- ADVANTUS Card File Box, Super Stacker, 4"x6", Clear (AVT40305)
- ADVANTUS File Tote Storage Box w/Lid (34052)
- ADVANTUS File Tote, Extra Capacity, 14-1/2"x23-1/2"x11-1/4", CL/NY (AVT55797)
- ADVANTUS File Tote w/Lid, 14"x18"x10-3/4", Black (AVT34052)
- UNIVERSAL Storage Box, Lid, 12x15x10, White, PK12 (UNV85700)
- DURABILT Attached Lid Container, 23-5/8inLx19inW (0441GRBKYL.02)
- Advantus File Boxes