Shop All Storage Bins
Advantus
Storage Bin, Plastic, 12.5 in W, 11.13 in H, Black
Mfr # 40376
Zoro # G5224482
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 12.5 in W x 11.13 in H
- Color Black
- Material Plastic
- Overall Width 12.5 in
- Overall Height 11.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advantus
- MFR # 40376
- Zoro # G5224482
- UPC # 91141403768
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 12.5 in W x 11.13 in H |
Overall Width | 12.5 in |
Overall Height | 11.13 in |
Overall Depth | 12.5 in |
Height | 11.13 in |
Depth | 12.5 in |
Width | 12.5 in |
Details
Color | Black |
Material | Plastic |
Item | Storage Bin |
Weight Capacity | 2.5 lb |
Description
The ADVANTUS - 40376 Storage Bin is a practical storage solution with an overall depth and width of 12.5 inches, and a height of 11.13 inches. This sizeable design makes it suitable for storing a variety of items while maintaining organization in your workspace or storage area.
This storage bin is constructed from black plastic material that offers durability and longevity, ensuring it can withstand the rigors of everyday use. The robust nature of this material also means it can hold heavier objects without losing its shape or integrity.
As an item designed to improve space utilization, the ADVANTUS - 40376 Storage Bin fits into different contexts due to its versatile black color which seamlessly blends into any decor style or color scheme. Its compatibility with various organizational needs makes it a valuable addition for small businesses seeking efficient ways to manage their resources effectively.
This storage bin is constructed from black plastic material that offers durability and longevity, ensuring it can withstand the rigors of everyday use. The robust nature of this material also means it can hold heavier objects without losing its shape or integrity.
As an item designed to improve space utilization, the ADVANTUS - 40376 Storage Bin fits into different contexts due to its versatile black color which seamlessly blends into any decor style or color scheme. Its compatibility with various organizational needs makes it a valuable addition for small businesses seeking efficient ways to manage their resources effectively.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Box Locker, 11 5/16 in W, 12 in D, 12 11/16 in H, (1) Tier, (1) Wide, Blue (HC121212-1DP-MB)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (3951-3S-95)
- KNAPE & VOGT Shelf Standard White 1Pk 36In (PK255WH36)
- AZAR DISPLAYS Three-Tier 8", 10", & 12" Bowl Counter Display (720302)
- ADVANTUS Storage Bin, Plastic, Black, 5 PK (AVT37530)
- QUANTUM STORAGE SYSTEMS Storage Bin, Polypropylene, 7 in H, Clear (QUS240CL)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, Blue (QUS953BL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 6 in H, 11 5/8 in L, Blue (QSB201BL)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, Red (QUS953RD)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 23 5/8 in L, Green (30164GREENBLANK)
- QUANTUM STORAGE SYSTEMS Storage Bin, Polypropylene, 11 in W, 5 in H, Clear (QUS235CL)
- Advantus Storage Bins