Shop All Wall Mount Hooks
Advantus
StikkiClips Adhesive Clips, White, PK20
Mfr # 1220
Zoro # G7484675
product price: $5.15
/pk 20, $0.26/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 0.069 lbs
- Size Standard
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantus
- MFR # 1220
- Zoro # G7484675
- UPC # 021869012201
- Country of Origin United States
- Category Wall Mount Hooks
Dimensions
Size | Standard |
Details
Color | White |
Weight | 0.069 lbs |
Material | Plastic |
Description
Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Aluminum Pivot Hinge (IL-OP-10-LH-AL 1/8" RECESSED SETS)
- ZORO SELECT O-Ring, Silicone, Dash 440, 6-3/4, 7.275, PK2 (U38883.025.0675)
- SPEC Compression Spring Music Wire, PK15 (C04200552000M)
- PAMEX Door Saver III Residential Hinge Pin Door Stop Satin Nickel Finish (DD0247SN)
- ADVANTUS Flip Chart Hook, 2" (50012)
- PEARL Broadcloth Doublefold Bias, 1/2 In Wide, 25 Yds, Pink (2Pk) (M72-050-9223-25)
- VILLAGE WROUGHT IRON Village Wrought Iron WH-11-S Pig Wall Hook Small - Black (WH-11-S)
- VILLAGE WROUGHT IRON Village Wrought Iron WH-302-S Soccer Womans & Girls Wall Hook; Small (WH-302-S)
- DELTANA Double Hook Bright Chrome (WDH15U26)
- ZORO SELECT Hook, Stl, 4-1/8 in H, Wht, 50 lb Load Limit (39DL10)
- DELTANA Double Hook Antique Brass (WDH15U5)
- Advantus Wall Mount Hooks