Shop All Sign Holders
Advantus
Sign, Panel Wall Sign Holder, PK6, 2" Height, 9" Width
Mfr # AVT-75329
Zoro # G4567486
product price: $26.85
/pk 6, $4.48/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9 x 2
- Material Acrylic
- Height 2"
- Width 9"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantus
- MFR # AVT-75329
- Zoro # G4567486
- UPC # 091141753290
- Country of Origin China
- Category Sign Holders
Dimensions
Size | 9 x 2 |
Height | 2" |
Width | 9" |
Details
Item | Sign,Panel Wall Sign Holder,PK6 |
Material | Acrylic |
Color | Clear |
Description
Panel Wall Sign Holder, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Jacket, Hooded, Original, 2XL, Regular (HJ51)
- ZORO SELECT Plastic Chain, 240 In., Yellow (2LEB3)
- BDG PR, Welding Gloves, Universal (60-1-7803B)
- TOUGH DUCK Insulated Coverall NY 2XL (712121)
- ADVANTUS Advantus® Nameplate Cubicle Sign 13/16" x 4" Black (75334)
- ADVANTUS Panel Wall Name Holder, 9"x2", Clear (AVT75318)
- NUDELL Wall Mount Sign Holder, 11"x17", Plastic, Clear (NUD38017Z)
- MONTOUR LINE Stanchion Post Top Sign Frame 8.5x11" H Pol. S.S., EXIT SALIDA (HDSF-8511-H-PS-EXITDBL)
- VISUAL WORKPLACE A Frame Sign, Corrugate, 16"x24", White (15-1904-AF1624-601)
- AZAR DISPLAYS Red Label. 8oz. Fine Scratch Remover (NOVUS-7030)
- PLAID Stencil Decor 5/8 in. Round Stencil Paint Brush (34058)
- Advantus Signs